Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Tungsram |
Ge |
Catalog Number |
F32T8SPX41EC02 |
F32T8SPX41EC0 |
Manufacturer Number |
F32T8SPX41EC02 |
F32T8/SPX41/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Unassigned
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00043168688529 |
04316825613 |
Weight per package |
0.56 (lbs/each) |
0.56 (lbs/each) |
Description |
F32T8SPX41EC02 32W T8 48" 4100K 85 Cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 H Average Life, 4100 K, 32 W, 2925 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 LB/Ea
|
F32T8SPX41EC0 *Delisted* 32W T8 48" 4100K 86 Cri Bi-Pin
Fluorescent Lamp, 32 W; 48 Inch Nominal Length; Shape Designation T8; Style Re 841 Phosphor; G13 Medium 2 Pin Base; Initial Intensity 2950 Lumen; Color Rendering Index 86; Color Temperature 4100 K; Life 20000 HR; Standard Package 36 Per Case
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.80 (Each) |
$4.55 (Each) |
Carton/Reel |
$4.80 (1 Each) |
$4.55 (1 Each) |
Standard Packaging/Reel |
$172.80 (36 Each) |
$163.80 (36 Each) |
|
Initial Intensity |
- |
2950 LUMEN |
Wattage |
32 W |
32 W |
|
Base Type |
Pin/Plug-In G13 |
G13 MEDIUM 2 PIN |
Color Rendering Index |
85 |
40003 |
color rendering index (cri) |
85 W |
- |
color temperature |
4100 k |
- |
Color Temperature in Kelvin |
- |
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive) |
Housing Material |
Soda Lime Glass |
- |
Style |
- |
RE 841 PHOSPHOR |
|
Diameter |
1.0 in |
- |
Length |
48.0 in |
- |
|
Additional Information |
- |
MEAN INTENSITY 2800 LUMEN |
Commodity Description |
- |
Lamps - Fluorescent |
Description |
32W T8 48" 4100K 85 CRI |
*DELISTED* 32W T8 48" 4100K 86 CRI BI-PIN |
extra long description |
GEL F32T8/SPX41/ECO2 68852 SLIM LIN |
- |
Long Description |
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 85, 30000 h Average Life, 4100 k, 32 W, 2925 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.55 lb/EA |
FLUORESCENT LAMP, 32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE RE 841 PHOSPHOR; G13 MEDIUM 2 PIN BASE; INITIAL INTENSITY 2950 LUMEN; COLOR RENDERING INDEX 86; COLOR TEMPERATURE 4100 K; LIFE 20000 HR; STANDARD PACKAGE 36 PER CASE |
Product Type |
Linear Fluorescent Lamp |
Fluorescent Lamp |
Short Description |
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 85 CRI, 32 W, 4100K |
- |
|
average life |
30000 h |
- |
Base |
Medium Bi-Pin (G13) |
- |
Brightness (Lumens) |
2925 lm |
- |
bulb shape |
T8 |
- |
Initial Intensity in Lumen |
- |
78101160434 |
lumens |
2.925k lm |
- |
Minimum Operating Temperature |
+10 °C |
- |
Nominal Length |
- |
48 INCH |
Nominal Length in ft |
- |
798 |
Nominal Length in inch |
- |
72513 |
package quantity |
36 PK |
- |
start type |
Instant Start;Rapid Start |
- |
|
Brand |
TUNGSRAM |
GE |
Manufacturers Part Number |
F32T8/SPX41/ECO2 |
F32T8/SPX41/ECO |
sub brand |
GE® |
- |
|
Category Description |
Fluorescent |
Fluorescent |
|
Standard Package |
- |
36 PER CASE |
Weight |
0.55 lb/EA |