Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Tungsram |
Catalog Number |
FB0328416EC0 |
F32T8SPX41U62 |
Manufacturer Number |
FBO32/841/6/ECO/21671 |
F32T8SPX41U62 |
Category |
Fluorescent Lamps -
Shape Lamps
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135216718 |
00043168689229 |
Weight per package |
0.62 (lbs/each) |
0.73 (lbs/each) |
Description |
FB0328416EC0 32W T8 22.5" 6" Leg Spacing 4100K 85 Cri Bi-Pin
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 4100K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation, Ecologic
|
F32T8SPX41U62 **Discontinued** 32W T8 41K U-Bent 82cri
F32T8/SPX41/U6/2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.22 (Each) |
$18.62 (Each) |
Carton/Reel |
$12.22 (1 Each) |
$18.62 (1 Each) |
Standard Packaging/Reel |
$195.52 (16 Each) |
$223.44 (12 Each) |
|
amperage rating |
Ballast Dependent |
- |
Current Rating |
265 mA |
- |
Shape |
T8 |
- |
Voltage Rating |
137 V |
- |
Wattage |
32 |
32 W |
|
Base Type |
Medium 2 Pin |
G13 Medium Bi-pin |
Color Rendering Index |
85 |
82 |
color rendering index (cri) |
82 |
82 W |
color temperature |
4100 k |
4100.0 KV |
Finish |
Phosphor Coated |
- |
Housing Material |
- |
Soda Lime Glass |
|
Diameter |
- |
1.0 in |
Length |
22.5 in |
22.5 MFD |
|
Description |
32W T8 22.5" 6" LEG SPACING 4100K 85 CRI BI-PIN |
**DISCONTINUED** 32W T8 41K U-BENT 82CRI |
extra long description |
SYL FBO32/841/6/ECO/21671 FBO328416 |
GEL F32T8/SPX41/U6/2 68922 FLUORESC |
Features |
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC |
- |
Long Description |
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC |
F32T8/SPX41/U6/2 |
Product Type |
FBO328416ECO 16/CS 1/Sku |
Linear Fluorescent Lamp |
Short Description |
Linear Fluorescent U-Shape Lamp, T8, 32 W, CRI 85, 4100K |
Linear Fluorescent Lamp, G13 Medium Bipin, T8, 82 CRI, 32 W |
Special Features |
Initial Lumens after 100 hours Operation;Suitable for IS or RS Operation |
- |
|
average life |
20000 h |
20000.0 HR |
Base |
Medium Bipin |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
2850 lm |
2800 lm |
bulb shape |
T8 |
T8 |
lumens |
- |
2.8k W |
Minimum Operating Temperature |
- |
+10 °C |
package quantity |
16 CA |
1 CT;12 PK |
start type |
Rapid Start |
Instant Start;Rapid Start |
total harmonic distortion |
Ballast Dependent |
- |
|
|
Brand |
SYLVANIA |
TUNGSRAM |
Manufacturers Part Number |
FBO32/841/6/ECO |
F32T8/SPX41/U6/2 |
sub brand |
OCTRON Curvalume Ecologic |
GE® |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Weight |
0.62 lb/EA |
0.73 lb/EA |
|
Application |
Commercial;Residential |
Full Wattage |