Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
CF32DTEIN835EC0 |
F32TBX835AEC0 |
Manufacturer Number |
CF32DT/E/IN/835/ECO |
F32TBX/835/A/ECO |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00046135208850 |
00043168976312 |
Weight per package |
0.21 (lbs/each) |
0.26 (lbs/each) |
Description |
CF32DTEIN835EC0 32W 4 Pin Triple Tube Biax GX24Q-3 3500K Compact
Dulux 32W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
|
F32TBX835AEC0 32W Triple Biax GX24-Q3 3500K 82CRI Plug In
Compact Fluorescent Lamp, GX24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 3500 K, 120 V, 0.32 A, 32 W, 2400 LM Brightness (Lumens), Dimmable, 5.5 In Length, Rapid, 0.26 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.08 (Each) |
$13.51 (Each) |
Carton/Reel |
$6.08 (1 Each) |
$13.51 (1 Each) |
Standard Packaging/Reel |
$304.00 (50 Each) |
$135.10 (10 Each) |
|
amperage rating |
Ballast Dependent |
- |
Current Rating |
- |
0.32 A |
Lamp Type |
DULUX T/E |
- |
Shape |
T4X3 |
- |
Voltage Rating |
120 V |
120.0 |
Wattage |
32 |
32.0 |
|
Base Type |
GX24Q-3 4-Pin |
GX24Q-3 4-Pin |
Color Rendering Index |
82 |
82 |
color rendering index (cri) |
- |
82.0 |
color temperature |
3500 k |
3500 k |
Finish |
Phosphor Coated |
- |
|
Diameter |
0.472 in;12 mm |
- |
Length |
5.6 in;142 mm |
5.5 in |
|
Description |
32W 4 PIN TRIPLE TUBE BIAX GX24Q-3 3500K COMPACT |
32W TRIPLE BIAX GX24-Q3 3500K 82CRI PLUG IN |
extra long description |
SYL CF32DT/E/IN/835/ECO/20885 CF32D |
GEL F32TBX/835/A/ECO 97631 PLUG IN |
Features |
The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the |
- |
Long Description |
DULUX 32W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
Compact Fluorescent Lamp, GX24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 3500 K, 120 V, 0.32 A, 32 W, 2400 lm Brightness (Lumens), Dimmable, 5.5 in Length, Rapid, 0.26 lb/EA |
Product Type |
CF32DTEIN835ECO 50/CS 1/Sku |
Compact Fluorescent Lamp |
Short Description |
Compact Fluorescent Lamp, 32 W, Gx24q-3 4-Pin, 16000 h Life, 4100k |
Compact Fluorescent Lamp, 32 W, Gx24q-3 4-Pin, 17000 h Life, 4100k |
Special Features |
Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation |
Dimmable |
|
average life |
16000 h |
17000 h |
Base |
GX24Q-3;GX24q-3 |
GX24q-3 |
Brightness (Lumens) |
2400 lm |
2400 lm |
bulb shape |
T4 |
T4 |
dimmable |
Yes |
Yes |
GREEN CERTIFICATION |
Yes |
- |
lumens |
2,400 |
2400.0 |
package quantity |
50 CA |
10 CA |
Standards Met |
IEC 60901- 7432 |
TCLP Compliant |
start type |
Rapid Start |
Rapid Start |
total harmonic distortion |
Ballast Dependent |
- |
Voltage |
120.00 V |
- |
|
Brand |
SYLVANIA |
GE Current, a Daintree company |
Manufacturers Part Number |
CF32DT/E/IN/835/ECO/20885 |
F32TBX/835/A/ECO |
sub brand |
DULUX |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Compact Fluorescent |
- |
|
Weight |
0.21 lb/EA |
0.26 lb/EA |
|
Application |
Commercial;Residential |
Retail Display;Hospitality;Office;Restaurant |