Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Tungsram |
Sylvania |
Catalog Number |
F34CWCWMEC0 |
F34CWXSS |
Manufacturer Number |
F34CWCWMEC0 |
F34CWX/SS-(F40CWX/SS)/24588 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168666497 |
00046135245886 |
Weight per package |
0.68 (lbs/each) |
0.67 (lbs/each) |
Description |
F34CWCWMEC0 *Discontinued* 34W T12 48" 4100K 87cri
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 87, 15000 H Average Life, 4100 K, 34 W, 1800 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, 0.68 LB
|
F34CWXSS 34W T12 48" 4100K 87 Cri Flour Lamp
OBS24588 34W, T12 Rapid Start Super Saver Fluorescent Lamp, Deluxe Cool White Phosphor, 4100K Color Temperature, 87 Cri, Replaces F40T12 RS Lamps. 20000 Avg Rated Life At 3 HRS/Start, 28800 Avg Rated Life At 12 HRS/Start. Vivid Color: High Cri Lamps For Color Citical Applications.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.63 (Each) |
$3.33 (Each) |
Carton/Reel |
$3.63 (1 Each) |
$99.90 (30 Each) |
Standard Packaging/Reel |
$108.90 (30 Each) |
$99.90 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
34 W |
34 |
|
Base Type |
G13 Medium Bi-pin |
Medium Bi-Pin |
Color |
- |
Cool White |
Color Rendering Index |
87 |
87 |
color rendering index (cri) |
87 W |
87 |
color temperature |
4100 k |
4100 |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.0 in |
1.5 in |
Length |
48.0 in |
47.78 |
|
Description |
*DISCONTINUED* 34W T12 48" 4100K 87CRI |
34W T12 48" 4100K 87 CRI FLOUR LAMP |
extra long description |
GEL F34/CW/C/WM/ECO 66649 FLUORESCE |
SYL F34CWX/SS-(F40CWX/SS)/24588 F34 |
Features |
Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs |
- |
Long Description |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 87, 15000 h Average Life, 4100 k, 34 W, 1800 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, 0.68 lb |
OBS24588 34W, T12 rapid start SUPER SAVER fluorescent lamp, Deluxe Cool White phosphor, 4100K color temperature, 87 CRI, replaces F40T12 RS lamps. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color citical applications. |
Product Type |
66649 Fluorescent F40 |
F34CWXSS (F40CWXSS) 30/CS 1/Sku |
Short Description |
FLuorescent Lamp, G13 Medium 2 Pin, T12, 87 CRI, 34 W |
Linear Fluorescent Lamp, Medium 2 Pin, T12, 87 CRI, 34 W |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
15000 h |
20000 |
Base |
Medium Bi-Pin (G13) |
Medium Bipin |
Brightness (Lumens) |
1800 lm |
1925 lm |
bulb shape |
T12 |
T12 |
lumens |
1.8k lm |
1925 |
package quantity |
30 CA |
30 CA |
start type |
Instant Start;Rapid Start |
Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
TUNGSRAM |
Sylvania (Usc) |
Manufacturers Part Number |
F34/CW/C/WM/ECO |
F34CWX/SS-(F40CWX/SS) |
sub brand |
GE LIGHTING, INC./LAMPS |
SUPERSAVER |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Weight |
0.68 lb |
0.67 lb/EA |
|
Application |
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL |
Commercial/Residential |
Energy Star |
yes |