Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
FT40DL841RSEC0 |
F4030BXSPX41 |
Manufacturer Number |
FT40DL/841/RS/ECO |
F40/30BX/SPX41 |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00046135205866 |
00043168169547 |
Weight per package |
0.4 (lbs/each) |
0.69 (lbs/each) |
Description |
FT40DL841RSEC0 40 Watt 4 Pin Compact Fluorescent
Dulux 40W Long Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic, Electronic and Dimming Ballasts
|
F4030BXSPX41 40W 4 Pin Twin Tube Biax 2G11 4100K Compact Fluor
Ge, 16954, 40 WTT, 126 V, 3150 LM, 4100 KV, 82 Cri, 22.5 In Length, 4-Pin (2G11) Base, 20000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.75 (Each) |
$13.77 (Each) |
Carton/Reel |
$16.75 (1 Each) |
$13.77 (1 Each) |
Standard Packaging/Reel |
$167.50 (10 Each) |
$137.70 (10 Each) |
|
amperage rating |
Ballast Dependent |
- |
Ballast Type |
Electronic and Dimming |
- |
Lamp Type |
DULUX L |
- |
Shape |
T5 |
- |
Voltage Rating |
- |
126.0 |
Wattage |
40 |
40.0 |
|
Base Type |
2G11 |
- |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
80 - 89 |
82.0 |
color temperature |
4100 |
4100.0 |
Finish |
Phosphor Coated |
- |
|
Diameter |
0.625 |
- |
Length |
22.4 |
22.5 |
|
Description |
40 WATT 4 PIN COMPACT FLUORESCENT |
40W 4 PIN TWIN TUBE BIAX 2G11 4100K COMPACT FLUOR |
extra long description |
SYL FT40DL/841/RS/ECO/20586 FT40DL8 |
GEL F40/30BX/SPX41 16954 CFL DEVICE |
Long Description |
DULUX 40W long compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic, electronic and dimming ballasts |
GE, 16954, 40 WTT, 126 V, 3150 LM, 4100 KV, 82 CRI, 22.5 IN Length, 4-Pin (2G11) Base, 20000 HR Average Life |
Product Type |
FT40DL841RSECO 10/CS 1/Sku |
16954 CFL Devices |
Short Description |
Compact Fluorescent Lamp, 40 W, 2G11, 4100k |
- |
Special Features |
Approximate Initial Lumens after 100 hours Operation |
- |
|
average life |
20000 |
20000.0 |
Base |
2G11 |
4-Pin (2G11) |
Brightness (Lumens) |
3150 lm |
- |
bulb shape |
T5 |
- |
dimmable |
Yes |
- |
GREEN CERTIFICATION |
Yes |
- |
lumens |
3150 |
3150.0 |
package quantity |
10 CA |
- |
Standards Met |
ANSI C78.901 - 2001 |
- |
start type |
Rapid & Instant Start, Preheat |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
SYLVANIA |
GE Current, a Daintree company |
Manufacturers Part Number |
FT40DL/841/RS/ECO/20586 |
F40/30BX/SPX41 |
sub brand |
Dulux L |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Compact Fluorescent |
- |
|
|
Application |
Commercial/Residential |
- |
standard |
ANSI C78.901 - 2001 |