Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F42TBX841AEC0 |
CF42DTEIN841EC0 |
Manufacturer Number |
F42TBX/841/A/ECO |
20890 |
Category |
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00043168976367 |
00046135208904 |
Weight per package |
0.3 (lbs/each) |
0.23 (lbs/each) |
Description |
F42TBX841AEC0 42W Triple Biax GX24-Q4 4100K 82CRI Plug In
Compact Fluorescent Lamp, GX24Q-4 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 42 W, 3200 LM Brightness (Lumens), Dimmable, 6.4 In Length, Rapid, 0.30 LB/Ea
|
CF42DTEIN841EC0 42W 4 Pin Triple Tube Biax GX24Q-4 4100K Compact
Dulux 42W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, Integral Eol, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.92 (Each) |
$5.42 (Each) |
Carton/Reel |
$13.92 (1 Each) |
$5.42 (1 Each) |
Standard Packaging/Reel |
$139.20 (10 Each) |
$271.00 (50 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
DULUX T/E |
Shape |
- |
T4X3 |
Voltage Rating |
135.0 |
Ballast Dependent |
Wattage |
42.0 |
42 |
|
Base Type |
GX24Q-4 4-Pin |
GX24Q-4 4-Pin |
Color Rendering Index |
82 |
82 |
color rendering index (cri) |
82.0 |
80 |
color temperature |
4100 k |
4100 k |
Finish |
- |
Phosphor Coated |
|
Diameter |
- |
0.472 in;12 mm |
Length |
6.4 in |
6.5 in;163 mm |
|
Description |
42W TRIPLE BIAX GX24-Q4 4100K 82CRI PLUG IN |
42W 4 PIN TRIPLE TUBE BIAX GX24Q-4 4100K COMPACT |
extra long description |
GEL F42TBX/841/A/ECO 97636 PLUG IN |
SYL CF42DT/E/IN/841/ECO/20890 CF42D |
Features |
- |
The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the |
Long Description |
Compact Fluorescent Lamp, GX24Q-4 4-Pin Base, T4 Bulb Shape, 82, 17000 h Average Life, 4100 K, 42 W, 3200 lm Brightness (Lumens), Dimmable, 6.4 in Length, Rapid, 0.30 lb/EA |
DULUX 42W triple compact fluorescent amalgam lamp with 4 pin base, integral EOL, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC |
Product Type |
Compact Fluorescent Lamp |
CF42DTEIN841ECO 50/CS 1/Sku |
Short Description |
Compact Fluorescent Lamp, 42 W, Gx24q-4 4-Pin, 17000 h Life, 4100k |
Compact Fluorescent Lamp, 42 W, Gx24q-4 4-Pin, 16000 h Life, 4100k |
Special Features |
Dimmable |
Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation |
|
average life |
17000 h |
16000 h |
Base |
GX24-q4 |
GX24Q-4;GX24q-4 |
Brightness (Lumens) |
3200 lm |
3200 lm |
bulb shape |
T4 |
T4 |
dimmable |
Yes |
Yes |
GREEN CERTIFICATION |
- |
Yes |
lumens |
3200.0 |
3,200 |
package quantity |
10 CA |
50 CA |
Standards Met |
TCLP Compliant |
IEC 60901- 7442 |
start type |
Rapid Start |
Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
G.E. Lighting (Lampblst) |
SYLVANIA |
Manufacturers Part Number |
F42TBX/841/A/ECO |
CF42DT/E/IN/841/ECO/20890 |
sub brand |
- |
DULUX |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
Compact Fluorescent |
|
Weight |
0.30 lb/EA |
0.23 lb/EA |
|
Application |
Retail Display;Hospitality;Office;Restaurant |
Commercial;Residential |