Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
F44G24WK |
4424HS |
Manufacturer Number |
F44G24WK |
4424HS |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00783510529109 |
00782051477931 |
Weight per package |
28.32 (lbs/each) |
6.98 (lbs/each) |
Description |
F44G24WK 4X4X24 N1 STRT SCT HC, Ko
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X24, Gray, Steel
|
4424HS Wway 4X4X24 N1 QK Conn HC
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 4 In Overall Height, 24 In Overall Length, 4 In Overall Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.08 (Each) |
$36.82 (Each) |
Carton/Reel |
$35.08 (1 Each) |
$36.82 (1 Each) |
Standard Packaging/Reel |
$140.32 (4 Each) |
$36.82 (1 Each) |
|
Cover Type |
- |
Hinged Cover |
Material |
MILD STEEL |
16 Gauge Steel |
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish |
Style |
Liftoff Cover with Knockouts |
- |
|
Height |
4 |
4.00 in |
Length |
- |
24.00 In |
Overall Length |
- |
24 in;610 mm |
Width |
4 |
4.00 In |
|
Description |
4X4X24 N1 STRT SCT HC,KO |
WWAY 4X4X24 N1 QK CONN HC |
extra long description |
NVENT HOF F44G24WK 24.00in Straight |
B-LINE 4424 HS HINGE SCREW CVR WIRE |
Features |
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 4x4x24, Gray, Steel |
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 4 in Overall Height, 24 in Overall Length, 4 in Overall Width |
Product Type |
24.00IN Straight Section / Ko |
Lay-In Wireway |
Short Description |
- |
NEMA 1 Hinged Lay-In Wireway, 24 x 4 x 4 in, Gray |
|
dimensions |
- |
24.0000 IN X 4.0000 IN X 4.0000 IN |
Enclosure Type |
- |
Nema 1 |
fitting type |
- |
Lay-In Wireway |
for use with |
- |
Cable and Wire Junction, Distribution and Termination |
ip rating |
IP30 |
- |
Knockouts |
Yes |
Yes |
Overall Height |
- |
4 in;102 mm |
Overall Width |
- |
4 in;102 mm |
straight section length |
- |
24.00 In |
|
|
Brand |
Nvent Hoffman |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
F44G24WK |
4424 HS |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Straight Section |
Wiring trough |
|
Application |
Power Distribution |
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination |
Enclosure |
- |
NEMA 1, IP30 |
nema rating |
1 Indoor, electrical protection |
- |
standard |
- |
CSA C22.2.,UL Listed |