Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
F48T12CW |
F36T12DH0 |
Manufacturer Number |
F48T12/CW |
F36T12/D/HO/25332 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168107488 |
00046135253324 |
Weight per package |
0.66 (lbs/each) |
0.52 (lbs/each) |
Description |
F48T12CW *Discontinued* 40W T12 48" 4100K Single Pin 62 Cri
Ge, 40 WTT, 2875 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 48 In Length, Single Pin (FA8) Base, 9000 HR Average Life
|
F36T12DH0 45W T12 36" Daylight High Output 76 Cri R17D Pin
OBS25332 45W, 36" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.21 (Each) |
$13.79 (Each) |
Carton/Reel |
$12.21 (1 Each) |
$13.79 (1 Each) |
Standard Packaging/Reel |
$293.04 (24 Each) |
$413.70 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
40.0 |
45 |
|
color rendering index (cri) |
60.0 |
76 |
color temperature |
4100.0 |
6500 |
Finish |
- |
Phosphor Coated |
|
Diameter |
1.5 |
1.5 in |
Length |
48.0 |
- |
|
Description |
*DISCONTINUED* 40W T12 48" 4100K SINGLE PIN 62 CRI |
45W T12 36" DAYLIGHT HIGH OUTPUT 76 CRI R17D PIN |
extra long description |
GEL F48T12/CW 10748 SLIM LINE / F20 |
SYL F36T12/D/HO/25332 F36T12DHO 30/ |
Long Description |
GE, 40 WTT, 2875 LM, 4100 KV, 60 CRI, 1.5 IN Diameter, 48 IN Length, Single Pin (Fa8) Base, 9000 HR Average Life |
OBS25332 45W, 36" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylightphosphor, 6500K color temperature, 72 CRI |
Product Type |
10748 Slim Line / F20 |
F36T12DHO 30/CS 1/Sku |
|
average life |
9000.0 |
9000 |
Base |
Single Pin (Fa8) |
Recessed Double Contact |
lumens |
2875.0 |
2500 Initial Lumens at 25 Degrees C |
start type |
- |
Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current |
Sylvania (Usc) |
Manufacturers Part Number |
F48T12/CW |
F36T12/D/HO/25332 |
sub brand |
- |
DAYLIGHT |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Application |
Full Wattage |
Commercial/Residential |