Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
F48T12CWEC0 |
F48T12CW |
Manufacturer Number |
F48T12/CW/ECO/24827 |
F48T12/CW |
Category |
Enhanced Commodity Codes -
Lighting
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135248276 |
00043168107488 |
Weight per package |
0.68 (lbs/each) |
0.66 (lbs/each) |
Description |
F48T12CWEC0 39W T12 48" 42K 60CRI Cool White Phosphor
OBS24827 39W, 48" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri Ecologic
|
F48T12CW *Discontinued* 40W T12 48" 4100K Single Pin 62 Cri
Ge, 40 WTT, 2875 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 48 In Length, Single Pin (FA8) Base, 9000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.02 (Each) |
$12.21 (Each) |
Carton/Reel |
$7.02 (1 Each) |
$12.21 (1 Each) |
Standard Packaging/Reel |
$210.60 (30 Each) |
$293.04 (24 Each) |
|
amperage rating |
Ballast Dependent |
- |
Shape |
T12 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
39 |
40.0 |
|
color rendering index (cri) |
60 |
60.0 |
color temperature |
4200 |
4100.0 |
Finish |
Phosphor Coated |
- |
|
Diameter |
1.5 in |
1.5 |
Length |
46 |
48.0 |
|
Description |
39W T12 48" 42K 60CRI COOL WHITE PHOSPHOR |
*DISCONTINUED* 40W T12 48" 4100K SINGLE PIN 62 CRI |
extra long description |
SYL F48T12/CW/ECO/24827 F48T12CWECO |
GEL F48T12/CW 10748 SLIM LINE / F20 |
Long Description |
OBS24827 39W, 48" MOL, T12 instant start Slimline fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI ECOLOGIC |
GE, 40 WTT, 2875 LM, 4100 KV, 60 CRI, 1.5 IN Diameter, 48 IN Length, Single Pin (Fa8) Base, 9000 HR Average Life |
Product Type |
F48T12CWECO 30/CS 1/Sku |
10748 Slim Line / F20 |
|
average life |
9000 |
9000.0 |
Base |
Single Pin |
Single Pin (Fa8) |
lumens |
2820 |
2875.0 |
start type |
Instant Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
GE Current |
Manufacturers Part Number |
F48T12/CW/ECO/24827 |
F48T12/CW |
sub brand |
Ecologic |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Application |
Commercial/Residential |
Full Wattage |