Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
F48T12CWH0 |
F48T12CWH0 |
Manufacturer Number |
F48T12CWHO/25146 |
F48T12/CW/HO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
High Volume Fluorescents
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135251467 |
00043168107730 |
Weight per package |
0.68 (lbs/each) |
1.01 (lbs/each) |
Description |
F48T12CWH0 60W T12 48" Cool White High Output 62 Cri R17D
60W, 48"" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri.
|
F48T12CWH0 60W T12 48" Cool White High Output 62 Cri R17D
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 20000 H Average Life, 4100 K, Cool White, 60 W, 3825 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 48.0 In Length, Rapid, 0.68 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.31 (Each) |
$12.75 (Each) |
Carton/Reel |
$12.31 (1 Each) |
$12.75 (1 Each) |
Standard Packaging/Reel |
$369.30 (30 Each) |
$306.00 (24 Each) |
|
amperage rating |
Ballast Dependent |
- |
Current Rating |
800 mA |
- |
Lamp Type |
RAPID START |
- |
Shape |
T12 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
60 |
60.0 |
|
Base Type |
Recessed Double Contact |
Recessed Double Contact R17D |
Color |
Cool White |
Cool White |
Color Rendering Index |
60 |
60 |
color rendering index (cri) |
60 |
60.0 |
color temperature |
4200 |
4100 k |
Finish |
Phosphor Coated |
- |
Housing Material |
- |
Soda Lime |
|
Diameter |
1.593 in |
1.5 |
Length |
48.0 in |
48.0 |
|
Description |
60W T12 48" COOL WHITE HIGH OUTPUT 62 CRI R17D |
60W T12 48" COOL WHITE HIGH OUTPUT 62 CRI R17D |
extra long description |
SYL F48T12CWHO/25146 F48T12CWHO 30/ |
GEL F48T12/CW/HO 10773 FLUORESCENT |
Long Description |
60W, 48"" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI. |
FLuorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 20000 h Average Life, 4100 k, Cool White, 60 W, 3825 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 48.0 in Length, Rapid, 0.68 lb/EA |
Product Type |
F48T12CWHO 30/CS 1/Sku |
10773 Fluorescent |
Short Description |
Linear Fluorescent Lamp, Recessed Double Contact, T12, 60 CRI, 60 W |
FLuorescent Lamp, Recessed Double Contact R17D, T12, 60 CRI, 60 W |
Special Features |
COOL WHITE |
- |
|
ANSI Ballast Code |
C78.81 – 2001 |
- |
average life |
12000 h |
20000 h |
Base |
Recessed Double Contact |
Recessed Double Contact (R17d) |
Brightness (Lumens) |
4050 lm |
3825 lm |
bulb shape |
T12 |
T12 |
lumens |
4,050 |
3825.0 |
package quantity |
30 CA |
24 CA |
start type |
Rapid Start |
Rapid Start |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
GE Current, a Daintree company |
Manufacturers Part Number |
F48T12/CW/HO |
F48T12/CW/HO |
sub brand |
OSRAM SYLVANIA |
- |
|
Category Description |
Fluorescent |
HIGH VOLUME FLUORESCENTS |
Type |
FLUORESCENT |
- |
|
Weight |
0.68 lb/EA |
0.68 lb/EA |
|
Application |
Commercial/Residential |
Primary |