Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
F48T12DH0 |
F48T12DH0 |
Manufacturer Number |
F48T12/D/HO/25150 |
F48T12/D/HO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135251504 |
00043168107785 |
Weight per package |
0.68 (lbs/each) |
0.83 (lbs/each) |
Description |
F48T12DH0 60W T12 48" Daylight High Output 76 Cri R17D
60W, 48"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
|
F48T12DH0 60W T12 48" Daylight High Output 76 Cri R17D
Ge, 60 WTT, 3400 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 48 In Length, Recessed Double Contact (R17D) Base, 12000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.94 (Each) |
$16.54 (Each) |
Carton/Reel |
$14.94 (1 Each) |
$16.54 (1 Each) |
Standard Packaging/Reel |
$448.20 (30 Each) |
$396.96 (24 Each) |
|
amperage rating |
Ballast Dependent |
- |
Lamp Type |
RAPID START |
- |
Shape |
T12 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
60 |
60.0 |
|
color rendering index (cri) |
76 |
75.0 |
color temperature |
6500 |
6500.0 |
Finish |
Phosphor Coated |
- |
|
Diameter |
1.5 in |
1.5 |
Length |
- |
48.0 |
|
Description |
60W T12 48" DAYLIGHT HIGH OUTPUT 76 CRI R17D |
60W T12 48" DAYLIGHT HIGH OUTPUT 76 CRI R17D |
extra long description |
SYL F48T12DHO/25150 F48T12DHO 30/CS |
GEL F48T12/D/HO 10778 FLUORESCENT |
Long Description |
60W, 48"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylightphosphor, 6500K color temperature, 72 CRI |
GE, 60 WTT, 3400 LM, 6500 KV, 75 CRI, 1.5 IN Diameter, 48 IN Length, Recessed Double Contact (R17d) Base, 12000 HR Average Life |
Product Type |
F48T12DHO 30/CS 1/Sku |
10778 Fluorescent |
|
average life |
12000 |
12000.0 |
Base |
Recessed Double Contact |
Recessed Double Contact (R17d) |
lumens |
3600 Initial Lumens at 25 Degrees C |
3400.0 |
start type |
Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
GE |
Manufacturers Part Number |
F48T12DHO/25150 |
F48T12/D/HO |
sub brand |
DAYLIGHT |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Application |
Commercial/Residential |
Full Wattage |