Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
F60T12CW |
F60T12CW |
Manufacturer Number |
F60T12/CW-15PK |
F60T12/CW/26001 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168230735 |
00046135260018 |
Weight per package |
1.3 (lbs/each) |
0.87 (lbs/each) |
Description |
F60T12CW *Discontinued* 50W T12 60" CW 62 Cri Single Pin
Ge, 50 WTT, 3600 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 60 In Length, Single Pin (FA8) Base, 12000 HR Average Life
|
F60T12CW 50W T12 60" Cool White 62 Cri Single Pin Lamp
OBS26001 50W, 60" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.10 (Each) |
$12.65 (Each) |
Carton/Reel |
$14.10 (1 Each) |
$12.65 (1 Each) |
Standard Packaging/Reel |
$211.50 (15 Each) |
$379.50 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
50.0 |
50 |
|
color rendering index (cri) |
60.0 |
60 |
color temperature |
4100.0 |
4200 |
Finish |
- |
Phosphor Coated |
|
Diameter |
1.5 |
1.5 in |
Length |
60.0 |
- |
|
Description |
*DISCONTINUED* 50W T12 60" CW 62 CRI SINGLE PIN |
50W T12 60" COOL WHITE 62 CRI SINGLE PIN LAMP |
extra long description |
GEL F60T12/CW-15PK 23073 SLIM LIN |
SYL F60T12/CW/26001 F60T12CW 30/CS |
Long Description |
GE, 50 WTT, 3600 LM, 4100 KV, 60 CRI, 1.5 IN Diameter, 60 IN Length, Single Pin (Fa8) Base, 12000 HR Average Life |
OBS26001 50W, 60" MOL, T12 instant start Slimline fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI |
Product Type |
23073 Slim Line / F20 |
F60T12CW 30/CS 1/Sku |
Special Features |
- |
COOL WHITE |
|
average life |
12000.0 |
12000 |
Base |
Single Pin (Fa8) |
Single Pin |
lumens |
3600.0 |
3700 Initial Lumens at 25 Degrees C |
start type |
- |
Instant Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current |
Sylvania (Usc) |
Manufacturers Part Number |
F60T12/CW-15PK |
F60T12/CW/26001 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
|
Application |
Full Wattage |
Commercial/Residential |