Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
F60T12CWH0 |
F60T12CWH0 |
Manufacturer Number |
F60T12/CWHO-15PK |
F60T12/CW/HO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168230759 |
00046135251269 |
Weight per package |
0.84 (lbs/each) |
0.86 (lbs/each) |
Description |
F60T12CWH0 75W T12 60" Cool White High Output 62 Cri R17D
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 12000 H Average Life, 4100 K, Cool White, 75 W, 5150 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 60.0 In Length, Rapid, -29 °C Operating Temperature, 1.34 LB/Ea
|
F60T12CWH0 75W T12 60" Cool White High Output 62 Cri R17D
OBS25126 75W, 60"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool Whitephosphor, 4200K Color Temperature, 60 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.39 (Each) |
$12.05 (Each) |
Carton/Reel |
$16.39 (1 Each) |
$12.05 (1 Each) |
Standard Packaging/Reel |
$245.85 (15 Each) |
$361.50 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Current Rating |
- |
800 mA |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
75.0 |
75 |
|
Base Type |
Recessed Double Contact R17D |
Recessed Double Contact |
Color |
Cool White |
Cool White |
Color Rendering Index |
60 |
60 |
color rendering index (cri) |
60.0 |
60 |
color temperature |
4100 k |
4200 |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.5 |
1.593 in |
Length |
60.0 in |
60.0 in |
|
Description |
75W T12 60" COOL WHITE HIGH OUTPUT 62 CRI R17D |
75W T12 60" COOL WHITE HIGH OUTPUT 62 CRI R17D |
extra long description |
GEL F60T12/CWHO-15PK 23075 FLUORE |
SYL F60T12/CW/HO/25126 F60T12CWHO 3 |
Long Description |
FLuorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 60, 12000 h Average Life, 4100 k, Cool White, 75 W, 5150 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 60.0 in Length, Rapid, -29 °C Operating Temperature, 1.34 lb/EA |
OBS25126 75W, 60"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool Whitephosphor, 4200K color temperature, 60 CRI |
Product Type |
23075 Fluorescent |
F60T12CWHO 30/CS 1/Sku |
Short Description |
FLuorescent Lamp, Recessed Double Contact R17D, T12, 60 CRI, 75 W |
Linear Fluorescent Lamp, Recessed Double Contact, T12, 60 CRI, 75 W |
Special Features |
- |
COOL WHITE |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
12000 h |
12000 h |
Base |
Recessed Double Contact (R17d) |
Recessed Double Contact |
Brightness (Lumens) |
5150 lm |
5200 lm |
bulb shape |
T12 |
T12 |
lumens |
5150.0 |
5200 Initial Lumens at 25 Degrees C |
Minimum Operating Temperature |
-29 °C |
- |
package quantity |
15 CA |
30 CA |
start type |
Rapid Start |
Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current |
Sylvania (Usc) |
Manufacturers Part Number |
F60T12/CWHO 15PK |
F60T12/CW/HO/25126 |
sub brand |
- |
OSRAM SYLVANIA |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Weight |
1.34 lb/EA |
0.86 lb/EA |
|
Application |
Primary |
Commercial/Residential |