Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
F64T12CWH0 |
F64T12CWH0 |
Manufacturer Number |
F64T12CW/HO-15PK |
F64T12/CW/HO/25352 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168230834 |
00046135253522 |
Weight per package |
0.84 (lbs/each) |
0.92 (lbs/each) |
Description |
F64T12CWH0 *Delisted* 80W T12 64" Cool White Ho 62 Cri R17D
Ge, 80 WTT, 5600 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 64 In Length, Recessed Double Contact (R17D) Base, 12000 HR Average Life
|
F64T12CWH0 80W T12 64" Cool White High Output 62 Cri R17D
OBS25352 80W, 64" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.10 (Each) |
$0.00 (Each) |
Carton/Reel |
$13.10 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$196.50 (15 Each) |
$0.00 (30 Each) |
|
amperage rating |
- |
Ballast Dependent |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
80.0 |
80 |
|
color rendering index (cri) |
60.0 |
60 |
color temperature |
4100.0 |
4200 |
Finish |
- |
Phosphor Coated |
|
Diameter |
1.5 |
1.5 in |
Length |
64.0 |
- |
|
Description |
*DELISTED* 80W T12 64" COOL WHITE HO 62 CRI R17D |
80W T12 64" COOL WHITE HIGH OUTPUT 62 CRI R17D |
extra long description |
GEL F64T12CW/HO-15PK 23083 FLUORE |
SYL F64T12/CW/HO/25352 F64T12CWHO 3 |
Long Description |
GE, 80 WTT, 5600 LM, 4100 KV, 60 CRI, 1.5 IN Diameter, 64 IN Length, Recessed Double Contact (R17d) Base, 12000 HR Average Life |
OBS25352 80W, 64" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI |
Product Type |
23083 Fluorescent |
F64T12CWHO 30/CS 1/Sku |
Special Features |
- |
COOL WHITE |
|
average life |
12000.0 |
12000 |
Base |
Recessed Double Contact (R17d) |
Recessed Double Contact |
lumens |
5600.0 |
5750 Initial Lumens at 25 Degrees C |
start type |
- |
Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current |
Sylvania (Usc) |
Manufacturers Part Number |
F64T12CW/HO-15PK |
F64T12/CW/HO/25352 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Application |
Full Wattage |
Commercial/Residential |
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
Call nearest store for Item Price
|