Item Comparison: F6716, 6X716PHPFSSPJ

Item

F6716 - #6 X 7/16'' Phillips Pan Head Framing Screw - LH Dottie

F6716
#6 X 7/16'' Phillips Pan Head Framing Screw

$0.0669 Each

$6.69 (100 Each)

QTY:
Each
Add
6X716PHPFSSPJ - #6 X 7/16 PH Phillip Framing Screw Black Phosphate - Peco Fasteners

6X716PHPFSSPJ
#6 X 7/16 PH Phillip Framing Screw Black Phosphate

$0.0708 Each

$169.92 (2400 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 34,399 52,700
Vendor LH Dottie Peco Fasteners
Catalog Number F6716 6X716PHPFSSPJ
Manufacturer Number F6716 6X716PHPFSSPJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161506 - Sheet metal screws 31161507 - Tapping screws
UPC/EAN/GTIN 00781002671602 00705591962101
Weight per package 0.004 (lbs/each) 0.0027 (lbs/each)
Description F6716 #6 X 7/16'' Phillips Pan Head Framing Screw
Farmer Screw, Steel, Pan Head, 7/16 In Length, Black Oxide, #6 Awg Diameter, Phillips Drive, 0.22 LB
6X716PHPFSSPJ #6 X 7/16 PH Phillip Framing Screw Black Phosphate
Sharp Frame Screw, Steel, Pan Head, 7/16 In Length, Black Oxide, #6 Awg Diameter, Phillips Drive, 0.27 LB
Minimum Order QTY 1 Unit 100 Unites
Unit/Foot $0.07 (Each) $0.07 (Each)
Carton/Reel $6.69 (100 Each) $7.08 (100 Each)
Standard Packaging/Reel $6.69 (100 Each) $169.92 (2400 Each)
Material Steel Steel
Finish Black Oxide Black Oxide
Diameter #6 AWG #6 AWG
Length 7/16 7/16
Size #6 x 7/16 IN 6
Description #6 X 7/16'' PHILLIPS PAN HEAD FRAMING SCREW #6 X 7/16 PH PHILLIP FRAMING SCREW BLACK PHOSPHATE
Extra Long Description DOTTIE F6716 6 x 7/16 Pan Head Phil PECO 6X716PHPFSSPJ 6X7/16 PAN PHIL
Features Metal Piercing, Invincibox -
Long Description Farmer Screw, Steel material, #6 x 7/16 in. Size, 7/16 in. length, #6 thread size, Pan head type, Black Oxide finish, Phillips drive type Sharp Frame Screw, Steel, Pan Head, 7/16 in Length, Black Oxide, #6 AWG Diameter, Phillips Drive, 0.27 lb
Product Type Framer Screw Sharp Frame Screw
Short Description Farmer Screw, Steel, Black Oxide, 7/16 in, #6 Sharp Frame Screw, Steel, Black Oxide, 7/16 in, #6, 100/jar
Special Features Features: Metal Piercing, Invincibox -
Drive Type Phillips Phillips
Head Style Pan Pan
Head Type Pan Head Pan
Package Quantity 100 CT 100 JR
Thread Size #6 -
Brand L.H. Dottie CO. Peco Fasteners, Inc.
Manufacturers Part Number F6716 6X716PHPFSSPJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Farmer Screw Frame Screw
Minimum Qty - 100
Weight 0.22 lb 0.27 lb
Application Light Duty Aluminum and Steel Metal to Metal Applications -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat