Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Hoffman |
Catalog Number |
8872GRTNK |
F8872RTGV |
Manufacturer Number |
8872 GRT NK |
F8872RTGV |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131714 - Wiring trough
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00782051887204 |
00783510138240 |
Weight per package |
41.86 (lbs/each) |
60 (lbs/each) |
Description |
8872GRTNK Wway 8X8X72 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 72" Length, 8" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
|
F8872RTGV 8X8X72 N3R STRT SCT
Econotrough Nema Type 3R, 8.00X8.00X72.00, Galvanized, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$393.35 (Each) |
$369.39 (Each) |
Carton/Reel |
$393.35 (1 Each) |
$369.39 (1 Each) |
Standard Packaging/Reel |
$393.35 (1 Each) |
$369.39 (1 Each) |
|
Material |
16 GAUGE GALVANEAL STEEL |
MILD STEEL |
|
Color |
Gray |
Unpainted |
Finish |
Gray |
Galvanized |
|
Depth |
8.00 In |
72 |
Length |
72.00 In |
- |
Size |
- |
8.00x8.00x72.00 in |
Width |
8.00 In |
8 |
|
Description |
WWAY 8X8X72 N3R PNTD SC,NK |
8X8X72 N3R STRT SCT |
extra long description |
B-LINE 8872 GRT NK 7200 N3R SC STRA |
NVENT HOF F8872RTGV Basic Galvized |
Features |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. |
Long Description |
Eaton B-Line series wiring trough, 8" height, 72" length, 8" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge |
EconoTrough NEMA Type 3R, 8.00x8.00x72.00, Galvanized, Steel |
Product Type |
7200 N3R SC Straight Section W/O Ko |
Basic Galvized 3R Trough |
|
dimensions |
72.0000 IN X 8.0000 IN X 8.0000 IN |
- |
|
Brand |
EATON B-LINE SERIES |
Nvent Hoffman |
Manufacturers Part Number |
8872 GRT NK |
F8872RTGV |
sub brand |
B-Line series |
- |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Wiring trough |
Trough |
|
Application |
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Fact |
Power Distribution |
Enclosure |
NEMA 3R, IP32 |
- |
nema rating |
- |
3R Weather-resistant, except dust |
standard |
CSA Certified,UL Listed |