Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F8T5CW |
F8T5CW |
Manufacturer Number |
F8T5/CW |
F8T5/CW-25/CS/21366 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168100595 |
00046135213663 |
Weight per package |
0.07 (lbs/each) |
0.08 (lbs/each) |
Description |
F8T5CW 8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 H Average Life, 4100 K, Cool White, 8 W, 320 LM Brightness (Lumens), Soda Lime Housing Material, 0.62 In Diameter, 12.0 In Length, Rapid, +10 °C Operating Temperature, 0.07 LB/Ea
|
F8T5CW 8W T5 12" Cool White 62 Cri Mini Bi-Pin Preheat
8W, T5 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri. 7500 Avg Rated Life At 3 HRS/Start
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.20 (Each) |
$8.45 (Each) |
Carton/Reel |
$4.20 (1 Each) |
$8.45 (1 Each) |
Standard Packaging/Reel |
$100.80 (24 Each) |
$211.25 (25 Each) |
|
Lamp Type |
- |
PREHEAT |
Shape |
- |
T5 |
Wattage |
8.0 |
8 W |
|
Base Type |
G5 Miniature Bi-Pin |
G5 Miniature Bi-Pin |
Color |
Cool White |
Cool White |
Color Rendering Index |
60 |
60 |
color rendering index (cri) |
60.0 |
60 |
color temperature |
4100 k |
4100 k |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime |
- |
|
Diameter |
0.62 in |
0.625 in |
Length |
12.0 in |
12.0 in |
|
Description |
8W T5 12" COOL WHITE 62 CRI MINI BI-PIN PREHEAT |
8W T5 12" COOL WHITE 62 CRI MINI BI-PIN PREHEAT |
extra long description |
GEL F8T5/CW 10059 FLUORESCENT |
SYL F8T5/CW-25/CS/21366 F8T5CW 25/C |
Long Description |
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 h Average Life, 4100 k, Cool White, 8 W, 320 lm Brightness (Lumens), Soda Lime Housing Material, 0.62 in Diameter, 12.0 in Length, Rapid, +10 °C Operating Temperature, 0.07 lb/EA |
8W, T5 preheat fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI. 7500 Avg rated life at 3 hrs/start |
Product Type |
10059 Fluorescent |
F8T5CW 25/CS 1/Sku |
Short Description |
Fluorescent Lamp, G5 Miniature 2 Pin, T5, 60 CRI, 8 W |
Fluorescent Lamp, G5 Miniature 2 Pin, T5, 60 CRI, 8 W |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
5000 h |
7500 h |
Base |
Miniature Bi-Pin (G5) |
Miniature Bipin |
Brightness (Lumens) |
320 lm |
320 lm |
bulb shape |
T5 |
T5 |
lumens |
400.0 |
- |
Minimum Operating Temperature |
+10 °C |
+10 °C |
package quantity |
24 CA |
24 CA |
start type |
Rapid Start |
- |
|
Brand |
GE Current, a Daintree company |
Sylvania (Usc) |
Manufacturers Part Number |
F8T5/CW |
F8T5/CW |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Weight |
0.07 lb/EA |
0.07 lb/EA |