Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
F96T12CWH0C0LD |
F96T12CWH0CT |
Manufacturer Number |
F96T12CWHOCOLDTEMP/25134 |
F96T12/CW/HO/CT |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
High Volume Fluorescents
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135251344 |
00043168119184 |
Weight per package |
1.41 (lbs/each) |
1.32 (lbs/each) |
Description |
F96T12CWH0C0LD 110W T12 96" Cool White Cold Temp Ho 60 Cri R17D
110W, 96" Mol, T12, Ho (800 Ma), Rapid Start Fluorescent Lamp, Coolwhite Phosphor, 4200K Color Temperature, 60 Cri, Labeled For Cold Temperature Applications.
|
F96T12CWH0CT 110W T12 96" Cool White Cold Temp Ho 62 Cri R17D
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 60, 12000 H Average Life, 4100 K, Cool White, 800 Ma, 110 W, 3710 LM Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 In Diameter, 48.0 In Length, Instant;Rapid, 1.3 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.57 (Each) |
$14.68 (Each) |
Carton/Reel |
$12.57 (1 Each) |
$14.68 (1 Each) |
Standard Packaging/Reel |
$188.55 (15 Each) |
$220.20 (15 Each) |
|
amperage rating |
Ballast Dependent |
- |
Current Rating |
800 mA |
800 mA |
Shape |
T12 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
110 |
110.0 |
|
Base Type |
Recessed Double Contact |
R17D Recessed Double Contact |
Color |
Cool White |
Cool White |
Color Rendering Index |
60 |
60 |
color rendering index (cri) |
60 |
60.0 |
color temperature |
4200 |
4100 k |
Finish |
Phosphor Coated |
Shatter Resistant Coated |
Housing Material |
- |
Soda Lime |
|
Diameter |
1.593 in |
1.5 |
Length |
96.0 in |
48.0 in |
|
Description |
110W T12 96" COOL WHITE COLD TEMP HO 60 CRI R17D |
110W T12 96" COOL WHITE COLD TEMP HO 62 CRI R17D |
extra long description |
SYL F96T12CWHOCOLDTEMP/25134 F96T12 |
GEL F96T12/CW/HO/CT 11918 FLUORESCE |
Long Description |
110W, 96" MOL, T12, HO (800 mA), rapid start fluorescent lamp, CoolWhite phosphor, 4200K color temperature, 60 CRI, labeled for cold temperature applications. |
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 60, 12000 h Average Life, 4100 k, Cool White, 800 mA, 110 W, 3710 lm Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 in Diameter, 48.0 in Length, Instant;Rapid, 1.3 lb/EA |
Product Type |
F96T12CWHOCOLDTEMP 15/CS 1/Sku |
11918 Fluorescent |
Short Description |
Linear Fluorescent Lamp, Recessed Double Contact, T12, 60 CRI, 110 W |
Fluorescent Lamp, R17D Recessed Double Contact, T12, 60 CRI, 110 W |
Special Features |
COOL WHITE |
- |
|
ANSI Ballast Code |
C78.81 – 2001 |
- |
average life |
12000 h |
12000 h |
Base |
Recessed Double Contact |
Recessed Double Contact (R17d) |
Brightness (Lumens) |
8600 lm |
3710 lm |
bulb shape |
T12 |
T12 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
8600 Initial Lumens at 25 Degrees C |
8900.0 |
package quantity |
15 CA |
12 CA |
start type |
Rapid Start |
Instant Start;Rapid Start |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
GE Current, a Daintree company |
Manufacturers Part Number |
F96T12/CW/HO/COLD-TEMP |
F96T12/CW/HO/CT |
sub brand |
OSRAM SYLVANIA |
- |
|
Category Description |
Fluorescent |
HIGH VOLUME FLUORESCENTS |
Type |
FLUORESCENT |
- |
|
Weight |
1.41 lb/EA |
1.3 lb/EA |
|
Application |
Commercial/Residential |
Primary |