Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
F96T12DH0C0LD |
F96T12DH0CT |
Manufacturer Number |
F96T12/D/HO/COLD-TEMP/25135 |
F96T12/D/HO/CT |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
High Volume Fluorescents
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135251351 |
00043168119191 |
Weight per package |
1.41 (lbs/each) |
1.31 (lbs/each) |
Description |
F96T12DH0C0LD 115W T12 96" Daylight High Output Cold Temp 76 Cri
110W, 96"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 73 Cri, Labeled For Cold Temperature Applications.
|
F96T12DH0CT 110W T12 96" Daylight Cold Temp Ho 60 Cri R17D
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 75, 12000 H Average Life, 6500 K, 800 Ma, 110 W, 7600 LM Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 In Diameter, 96.0 In Length, 1.3 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.46 (Each) |
$17.57 (Each) |
Carton/Reel |
$20.46 (1 Each) |
$17.57 (1 Each) |
Standard Packaging/Reel |
$306.90 (15 Each) |
$263.55 (15 Each) |
|
amperage rating |
Ballast Dependent |
- |
Current Rating |
800 mA |
800 mA |
Shape |
T12 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
110 |
110.0 |
|
Base Type |
Recessed Double Contact |
R17D Recessed Double Contact |
Color Rendering Index |
72 |
75 |
color rendering index (cri) |
76 |
75.0 |
color temperature |
6500 |
6500 k |
Finish |
Phosphor Coated |
Shatter Resistant Coated |
Housing Material |
- |
Soda Lime |
|
Diameter |
1.5 in |
1.5 |
Length |
96.0 in |
96.0 in |
|
Description |
115W T12 96" DAYLIGHT HIGH OUTPUT COLD TEMP 76 CRI |
110W T12 96" DAYLIGHT COLD TEMP HO 60 CRI R17D |
extra long description |
SYL F96T12DHOCOLDTEMP/25135 F96T12D |
GEL F96T12/D/HO/CT 11919 FLUORESCEN |
Features |
- |
GE Multi-Volt Proline(R) (MVP) T12 high-performance ballasts are designed for replacement of magnetic T12 electronic ballasts during maintenance or retrofits.GE MVP T12 ballasts have the same wiring and mounting requirements as standard magnetic ballasts and provide up to 20% energy savings by simply replacing the ballast. |
Long Description |
110W, 96"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylightphosphor, 6500K color temperature, 73 CRI, labeled for cold temperature applications. |
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 75, 12000 h Average Life, 6500 k, 800 mA, 110 W, 7600 lm Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 in Diameter, 96.0 in Length, 1.3 lb/EA |
Product Type |
F96T12DHOCOLDTEMP 15/CS 1/Sku |
11919 Fluorescent |
Short Description |
Linear Fluorescent Lamp, Recessed Double Contact, T12, 72 CRI, 115 W |
Fluorescent Lamp, R17D Recessed Double Contact, T12, 75 CRI, 110 W |
|
average life |
12000 |
12000 h |
Base |
Recessed Double Contact |
Recessed Double Contact (R17d) |
Brightness (Lumens) |
7600 lm |
7600 lm |
bulb shape |
T12 |
T12 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
7600 Initial Lumens at 25 Degrees C |
7600.0 |
package quantity |
15 CA |
15 CA |
start type |
Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
GE Current, a Daintree company |
Manufacturers Part Number |
F96T12DHOCOLDTEMP/25135 |
F96T12/D/HO/CT |
sub brand |
DAYLIGHT |
- |
|
Category Description |
Fluorescent |
HIGH VOLUME FLUORESCENTS |
Type |
FLUORESCENT |
- |
|
Weight |
1.41 lb/EA |
1.3 lb/EA |
|
Application |
Commercial/Residential |
Primary |