Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
F96T12DX |
F96T12DX |
Manufacturer Number |
F96T12/DX |
F96T12/DX/29500 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168146524 |
00046135295003 |
Weight per package |
1.4259 (lbs/each) |
1.4333 (lbs/each) |
Description |
F96T12DX 75W T12 96" Daylight Deluxe Single Pin Lamp
Ge, 75 WTT, 4300 LM, 6500 KV, 90 Cri, 1.5 In Diameter, 96 In Length, Single Pin (FA8) Base, 12000 HR Average Life
|
F96T12DX 75W T12 96" Daylight Deluxe Single Pin Lamp
75W, 96" Mol, T12 Instant Start Slimline Fluorescent Lamp, Daylight Deluxe Phosphor, 6500K Color Temperature, 88 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.12 (Each) |
$15.86 (Each) |
Carton/Reel |
$14.12 (1 Each) |
$237.90 (15 Each) |
Standard Packaging/Reel |
$211.80 (15 Each) |
$237.90 (15 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
INSTANT START |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
75.0 |
75 |
|
Base Type |
FA8 1-Pin |
1-Pin |
Color Rendering Index |
90 |
88 |
color rendering index (cri) |
90.0 |
88 |
color temperature |
6500.0 |
6500 |
Finish |
- |
Phosphor Coated |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.5 |
1.5 in |
Length |
96.0 |
96.0 in |
|
Description |
75W T12 96" DAYLIGHT DELUXE SINGLE PIN LAMP |
75W T12 96" DAYLIGHT DELUXE SINGLE PIN LAMP |
extra long description |
GEL F96T12/DX 14652 SLIM LINE / F20 |
SYL F96T12DX/29500 F96T12DX 15/CS 1 |
Long Description |
GE, 75 WTT, 4300 LM, 6500 KV, 90 CRI, 1.5 IN Diameter, 96 IN Length, Single Pin (Fa8) Base, 12000 HR Average Life |
75W, 96" MOL, T12 instant start Slimline fluorescent lamp, Daylight Deluxe phosphor, 6500K color temperature, 88 CRI. VIVID Color: High CRI lamps for color critical applications. |
Product Type |
14652 Slim Line / F20 |
F96T12DX 15/CS 1/Sku |
Short Description |
FLuorescent Lamp, FA8 1-Pin, T12, 90 CRI, 75 W |
Linear Fluorescent Lamp, 1-Pin, T12, 88 CRI, 75 W |
|
average life |
12000.0 |
12000 |
Base |
Single Pin (Fa8) |
Single Pin |
Brightness (Lumens) |
4500 lm |
4360 lm |
bulb shape |
T12 |
T12 |
GREEN CERTIFICATION |
Yes |
- |
lumens |
4300.0 |
4360 Initial Lumens at 25 Degrees C |
package quantity |
15 CA |
15 CA |
start type |
Instant Start |
Instant Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
GE Current, a Daintree company |
Sylvania (Usc) |
Manufacturers Part Number |
F96T12/DX |
F96T12/DX |
sub brand |
- |
DAYLIGHT |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Weight |
1.4259 lb/EA |
1.43 lb/EA |
|
Application |
Full Wattage |
Commercial/Residential |