Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Tungsram |
Sylvania |
Catalog Number |
F96T12HL41H0WM |
F96T12941H0SSEC0 |
Manufacturer Number |
F96T12HL41H0WM |
F96T12941HOSSECO/25037 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168668620 |
00046135250378 |
Weight per package |
1.39 (lbs/each) |
1.41 (lbs/each) |
Description |
F96T12HL41H0WM 95W T12 Linear Fluorescent
F96T12HL41/Ho/WM-Circleville C and I Skus In Pulp
|
F96T12941H0SSEC0 95W 96" 4100K T12 Fluorescent
95W, 96 Inch Mol, T12 Ho (800MA) Rapid Start Supersaver Fluorescent Lamp, 4100K Color Temperature, 88 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.57 (Each) |
$21.25 (Each) |
Carton/Reel |
$22.57 (1 Each) |
$21.25 (1 Each) |
Standard Packaging/Reel |
$338.55 (15 Each) |
$318.75 (15 Each) |
|
amperage rating |
- |
Ballast Dependent |
Current Rating |
- |
800 mA |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
95 ft |
95 |
|
Base Type |
R17D Recessed Double Contact |
Recessed Double Contact |
Color Rendering Index |
77 |
90 |
color rendering index (cri) |
77 V |
88 |
color temperature |
4100.0 KV |
4100 |
Finish |
- |
Phosphor Coated |
|
Diameter |
1.5 in |
1.5 in |
Length |
96 WTT |
96.0 in |
|
Description |
95W T12 LINEAR FLUORESCENT |
95W 96" 4100K T12 FLUORESCENT |
extra long description |
GEL F96T12HL41/HO/WM 66862 FLUORESC |
SYL F96T12941HOSSECO/25037 F96T1294 |
Long Description |
F96T12HL41/HO/WM-CIRCLEVILLE C AND I SKUS IN PULP |
95W, 96 inch MOL, T12 HO (800mA) rapid start SUPERSAVER fluorescent lamp, 4100K color temperature, 88 CRI. VIVID Color: High CRI lamps for color critical applications. |
Product Type |
66862 Fluorescent |
F96T12941HOSSECO 15/CS 1/Sku |
Short Description |
FLuorescent Lamp, R17D Recessed Double Contact, T12, 77 CRI, 95 W |
Linear Fluorescent Lamp, Recessed Double Contact, T12, 90 CRI, 110 W |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
12000.0 HR |
12000 |
Base |
Recessed Double Contact (R17d) |
Recessed Double Contact |
Brightness (Lumens) |
8850 lm |
8000 lm |
bulb shape |
T12 |
T12 |
GREEN CERTIFICATION |
Yes |
- |
lumens |
8.85k lm |
8000 |
Maximum Operating Temperature |
- |
77 °F |
package quantity |
15 CA |
15 CA |
start type |
- |
Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
TUNGSRAM |
SYLVANIA |
Manufacturers Part Number |
F96T12HL41/HO/WM |
F96T12941H0SSEC0 |
sub brand |
GE® |
OSRAM SYLVANIA INC. |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Weight |
1.4 lb/EA |
1.41 lb/EA |
|
Application |
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL |
Commercial/Residential |
Energy Star |
yes |