Stock Availability
|
Nacogdoches |
19 |
0 |
All Stores |
|
|
Basic Specs
|
Vendor |
Tungsram |
Sylvania |
Catalog Number |
F96T8XLSPX412 |
F096841EC0 |
Manufacturer Number |
F96T8XLSPX412 |
FO96/841/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00043168688703 |
00046135221491 |
Weight per package |
0.93 (lbs/each) |
0.92 (lbs/each) |
Description |
F96T8XLSPX412 59W T8 96" 4100K 85 Cri
Fluorescent Lamp, FA8 1-Pin Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, 59 W, 5950 LM Brightness (Lumens), 1 In Diameter, 96 In Length, 0.93 LB/Ea
|
F096841EC0 96W T8 96" 4100K 82cri
59W, 96" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is Operation, Ecologic
|
Price & Packaging
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.43 (Each) |
$28.41 (Each) |
Carton/Reel |
$25.43 (1 Each) |
$681.84 (24 Each) |
Standard Packaging/Reel |
$610.32 (24 Each) |
$681.84 (24 Each) |
|
amperage rating |
- |
TH |
Phase |
- |
24.000 10.000 |
Shape |
- |
T8 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
59 W |
59 |
|
Base Type |
FA8 1-Pin |
1-Pin |
Color Rendering Index |
85 |
82 |
color rendering index (cri) |
85 W |
82 |
color temperature |
4100 k |
4100 |
Finish |
- |
phosphor |
|
Diameter |
1 in |
1 |
Length |
96 WTT |
94 |
|
Description |
59W T8 96" 4100K 85 CRI |
96W T8 96" 4100K 82CRI |
extra long description |
GEL F96T8/XL/SPX41/2 68870 SLIM LIN |
- |
Long Description |
FLuorescent Lamp, FA8 1-Pin Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, 59 W, 5950 lm Brightness (Lumens), 1 in Diameter, 96 in Length, 0.93 lb/EA |
59W, 96" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS operation, ECOLOGIC |
Product Type |
68870 Slim Line / F20 |
FO96841ECO 24/CS 1/Sku |
Short Description |
FLuorescent Lamp, FA8 1-Pin, T8, 85 CRI, 59 W |
Linear Fluorescent Lamp, 1-Pin, T8, 82 CRI, 96 W |
|
average life |
24000 h |
15000 |
Base |
Single Pin (Fa8) |
Single Pin |
Brightness (Lumens) |
5950 lm |
5900 lm |
bulb shape |
T8 |
T8 |
class |
- |
PROP65: WARNING: Cancer and Reproductive Harm. This product contains material that, the State of California has determined, may cause cancer www.p65warnings.ca.gov |
Coil Voltage |
- |
4.000 4.000 |
dimensions |
- |
4.000 4.000 |
lumens |
5.950k lm |
5.9k |
package quantity |
24 CA |
24 CA |
Response Time |
- |
4.000 4.000 |
start type |
- |
Instant Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
TUNGSRAM |
Sylvania (Usc) |
Manufacturers Part Number |
F96T8/XL/SPX41/2 |
FO96/841/ECO/22149 |
sub brand |
GE® |
24.000 10.000 |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
Weight |
0.93 lb/EA |
0.92 lb/EA |
|
Application |
Full Wattage |
Commercial/Residential |
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit F96T8XLSPX412 - Ge By Current Lamps as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit F096841EC0 - Sylvania-Ledvance as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|