Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Sylvania |
Tungsram |
Catalog Number |
FB0327356EC0 |
F32T8SPX35U62 |
Manufacturer Number |
FBO32/735/6/ECO/22051 |
F32T8/SPX35/U6/2 |
Category |
Fluorescent Lamps -
Shape Lamps
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135220517 |
00043168689212 |
Weight per package |
0.62 (lbs/each) |
0.73 (lbs/each) |
Description |
FB0327356EC0 32W T8 22.5" 6" Leg Spacing 3500K 75 Cri Bi-Pin
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 3500K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
|
F32T8SPX35U62 *Discontinued* 32W T8 35K U-Bent 82cri
F32T8/SPX35/U6/2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.13 (Each) |
$20.37 (Each) |
Carton/Reel |
$26.13 (1 Each) |
$20.37 (1 Each) |
Standard Packaging/Reel |
$418.08 (16 Each) |
$244.44 (12 Each) |
|
amperage rating |
Ballast Dependent |
- |
Lamp Type |
CURVALUME |
- |
Shape |
T8 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
32 |
32 W |
|
color rendering index (cri) |
75 |
82 W |
color temperature |
3500 |
3500.0 KV |
Finish |
Phosphor Coated |
- |
|
Diameter |
1 |
1.0 in |
Length |
- |
22.5 MFD |
|
Description |
32W T8 22.5" 6" LEG SPACING 3500K 75 CRI BI-PIN |
*DISCONTINUED* 32W T8 35K U-BENT 82CRI |
extra long description |
SYL FBO32/735/6/ECO/22051 FBO327356 |
GEL F32T8/SPX35/U6/2 68921 FLUORESC |
Long Description |
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 3500K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC |
F32T8/SPX35/U6/2 |
Product Type |
FBO327356ECO 16/CS 1/Sku |
68921 Fluorescent |
|
average life |
20000 |
20000.0 HR |
Base |
Medium Bipin |
Medium Bi-Pin (G13) |
lumens |
2750 Initial Lumens at 25 Degrees C |
2.8k W |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
SYLVANIA |
TUNGSRAM |
Manufacturers Part Number |
FBO32/735/6/ECO/22051 |
F32T8/SPX35/U6/2 |
sub brand |
OCTRON 700, Ecologic |
GE® |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Application |
Commercial/Residential |
Full Wattage |
standard |
C78.1-1991 |