Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
C560M |
FF60MC |
Manufacturer Number |
C560M |
FF60MC |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121427 - Wiring taps
|
N/A
|
UPC/EAN/GTIN |
00786261155054 |
00078275005600 |
Weight per package |
0.4 (lbs/each) |
0.383 (lbs/each) |
Description |
C560M 60 Min Twist Timer With Metal Wallplate
Twist Timer, 60 Min Time Setting Mode, SPDT;SPST Contact Form, 60 Min Time Setting, 125/250/277 V Ac, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 0.4 LB
|
FF60MC 60MIN SPST Timer
Time Clock, 60 Min Time Setting Mode, 1 No Contact Form, 60 Min Time Setting, 277 V Ac, 7 A @ 125 V Ac (Tungsten);20 A @ 125 V Ac (Resistive);10 A @ 250/277 V Ac (Resistive), 1 Pole, Teeter Connection, Brushed Metal, +32 °F Operating Temperature, +104 °F Operating Temperature, 2.79 X 1.6 X 1.19 In Size, 0.38 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.99 (Each) |
$36.87 (Each) |
Carton/Reel |
$41.99 (1 Each) |
$36.87 (1 Each) |
Standard Packaging/Reel |
$41.99 (1 Each) |
$221.22 (6 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Teeter Type |
Current Rating |
- |
7 A @ 125 V ac (Tungsten);20 A @ 125 V ac (Resistive);10 A @ 250/277 V ac (Resistive) |
Material |
Metal Brushed Aluminum |
- |
Phase |
Single Phase |
- |
Poles |
1 |
1 |
Voltage Rating |
125/250/277 V ac |
277 V ac |
|
|
Size |
- |
2.79 x 1.6 x 1.19 in;70.86 x 40.64 x 30.22 mm |
|
Description |
60 MIN TWIST TIMER WITH METAL WALLPLATE |
60MIN SPST TIMER |
extra long description |
TORK C560M WRD Tap Cover D Die |
INT-MAT FF60MC Spring Wound Countdo |
Features |
60 Minute Spring Wound Twist Timer 125-277V SPDT Metal Wallplate. |
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements. |
Long Description |
Twist Timer, 60 min Time Setting Mode, SPDT;SPST Contact Form, 60 min Time Setting, 125/250/277 V ac, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 0.4 lb |
Time Clock, 60 min Time Setting Mode, 1 NO Contact Form, 60 min Time Setting, 277 V ac, 7 A @ 125 V ac (Tungsten);20 A @ 125 V ac (Resistive);10 A @ 250/277 V ac (Resistive), 1 Pole, Teeter Connection, Brushed Metal, +32 °F Operating Temperature, +104 °F Operating Temperature, 2.79 x 1.6 x 1.19 in Size, 0.38 lb |
Product Type |
Twist Timer |
Time Clock |
Short Description |
60 Min Timer 125-277V SPDT With Metal Plate |
Timer Controls:Mechanical Countdown Timers |
Special Features |
No Hold 60 Minute Commercial Grade in Wall Time Switch |
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Rugged Time Dial Plate Easily withstands the Abuse Encountered in Commercial Environments, Commercial "Brushed Metal" (Plastic Construction) look meets NEC Requirements, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in a Single Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of th |
|
action |
SPDT |
1 x SPST |
Base |
Wall Plate |
- |
Connection Type |
Single Gang Wall Plate |
Teeter |
Contact Configuration |
- |
1 NO |
Contact Form |
SPDT;SPST |
1 NO |
Contact Rating |
125-250-277 VAC |
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive) |
Maximum Operating Temperature |
+122 °F |
+104 °F;+40 °C |
Maximum Time Setting |
60 min |
60 min |
Minimum Operating Temperature |
+32 °F |
+32 °F;0 °C |
motor power |
- |
1 HP @ 120 VAC, 2 HP @ 240 VAC |
Standards Met |
Ul;CSA |
CCSAUS Certified;UL Listed;UL Recognized;HVACR;NEC |
Time Setting Mode |
60 min |
60 min |
Timing Range |
60 Minute |
0-60 |
|
|
Brand |
Nsi Industries |
Intermatic Inc. |
Manufacturers Part Number |
C560M |
FF60MC |
sub brand |
In Wall Timers |
- |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
- |
Commercial Spring Wound Auto-Off |
|
|
Application |
Ventilating Fans;Hvac;Whirlpools;Self Storage;Motors and Pumps |
Indoor;CFLS Lighting;Fans;Electric Motors;Heaters;HVACR;Bathroom Fans;Spas;Hot Tubs;Storage Closets;Garage Lights |
Enclosure |
Single Gang Wall Plate |
- |
environmental conditions |
32-122 F |
- |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
Single Gang Wall Plate |
WALL MOUNT |
Operating Temperature |
32-122 F |
- |
standard |
- |
cCSAus Certified, UL Listed, UL Recognized, HVACR, NEC |