Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Steel City |
Catalog Number |
FLB6230MBLR |
P60CACP |
Manufacturer Number |
FLB6230MBLR |
P 60 CACP |
Category |
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Classification |
Floor Boxes
|
Floor Boxes
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121307 - Floor boxes
|
UPC/EAN/GTIN |
00018997340085 |
00785991619249 |
Weight per package |
0.73 (lbs/each) |
1.263 (lbs/each) |
Description |
FLB6230MBLR 6" Brass CVR W/ Level Ring
Round Brass Cover Kit, Plastic, Brass, 5.700 In Width, 5.700 In Height, 0.73 LB/Ea
|
P60CACP Brass Duplex Round Floor Plate
One-Piece Carpet Plate For Flush Service Floor Boxes, 5-3/4 Inch Diameter, Brass
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$63.54 (Each) |
$158.53 (Each) |
Carton/Reel |
$63.54 (1 Each) |
$158.53 (1 Each) |
Standard Packaging/Reel |
$635.40 (10 Each) |
$634.12 (4 Each) |
|
Cover Type |
Brass |
- |
Material |
Plastic |
Brass |
Shape |
Brass |
- |
|
Color |
Brass |
- |
Finish |
Brass |
- |
|
Height |
5.700 in |
- |
Size |
L(5.700) x W(5.700) x H(0.125) |
- |
Width |
5.700 in |
- |
|
Description |
6" BRASS CVR W/ LEVEL RING |
BRASS DUPLEX ROUND FLOOR PLATE |
extra long description |
ARL FLB6230MBLR 6" BRASS CVR KIT W/ |
ABB P 60 CACP CARPET COVER PLATE, B |
Long Description |
Round Brass Cover Kit, Plastic, Brass, 5.700 in Width, 5.700 in Height, 0.73 lb/EA |
One-Piece Carpet Plate for Flush Service Floor Boxes, 5-3/4 Inch Diameter, Brass |
Product Type |
Round Brass Cover Kit |
Carpet Cover Plate, Brass, 1-Piece |
Short Description |
Round Brass Cover Kit, Plastic, Brass, Brass |
- |
Special Features |
Includes Leveling Ring |
Integrated carpet plate and duplex floor plate in one unit |
|
for use with |
Floor Box |
- |
Knockouts |
- |
0 |
package quantity |
10 PK;1 CT |
- |
Standards Met |
ECCN EAR99 |
- |
|
|
Brand |
ARLINGTON |
Steel City |
Manufacturers Part Number |
FLB6230MBLR |
P-60-CACP |
|
Category Description |
FLOOR BOXES |
FLOOR BOXES |
Type |
- |
Flush Service |
|
|
Application |
Floor Box |
For use with 68 and 600 series floor boxes |
standard |
cULus |
UL E11461 |