Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Steel City |
Catalog Number |
FLB6230NLLR |
P60CACPAL |
Manufacturer Number |
FLB6230NLLR |
P60CACP-AL |
Category |
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Classification |
Floor Boxes
|
Floor Boxes
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121307 - Floor boxes
|
UPC/EAN/GTIN |
00018997340092 |
00785991921601 |
Weight per package |
0.73 (lbs/each) |
0.5 (lbs/each) |
Description |
FLB6230NLLR 6" Nickel Floor Box CVR Kit
Round Nickel Cover Kit, Plastic, Brass, Silver, 5.700 In Width, 5.700 In Height, 0.73 LB/Ea
|
P60CACPAL Alu Duplex Round Floor Plate
Carpet Plate, Polycarbonate Material, 0.5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$89.30 (Each) |
$260.12 (Each) |
Carton/Reel |
$89.30 (1 Each) |
$260.12 (1 Each) |
Standard Packaging/Reel |
$893.00 (10 Each) |
$260.12 (1 Each) |
|
Cover Type |
Nickel |
- |
Material |
Plastic |
Polycarbonate |
Shape |
Nickel |
- |
|
Color |
Silver |
- |
Finish |
Brass |
- |
|
Height |
5.700 in |
- |
Size |
L(5.700) x W(5.700) x H(0.125) |
- |
Width |
5.700 in |
- |
|
Description |
6" NICKEL FLOOR BOX CVR KIT |
ALU DUPLEX ROUND FLOOR PLATE |
extra long description |
ARL FLB6230NLLR 6" NICKEL CVR KIT W |
ABB P60CACP-AL ALUMINUM BOX PLATE |
Features |
- |
One-Piece Carpet Plate for Flush Service Floor Boxes, 5-3/4 Inch Diameter, Aluminum. |
Long Description |
Round Nickel Cover Kit, Plastic, Brass, Silver, 5.700 in Width, 5.700 in Height, 0.73 lb/EA |
Carpet Plate, Polycarbonate Material, 0.5 lb/EA |
Product Type |
Round Nickel Cover Kit |
Carpet Plate |
Short Description |
Round Nickel Cover Kit, Plastic, Brass, Silver |
Carpet Plate, Polycarbonate |
Special Features |
Includes Leveling Ring |
Integrated carpet plate and duplex floor plate in one unit |
|
for use with |
Floor Box |
68 and 600 Series Floor Boxes |
Knockouts |
- |
0 |
package quantity |
10 PK;1 CT |
4 PK;1 CT |
Standards Met |
ECCN EAR99 |
UL E2969 |
|
|
Brand |
ARLINGTON |
Thomas & Betts |
Manufacturers Part Number |
FLB6230NLLR |
P60CACP-AL |
|
Category Description |
FLOOR BOXES |
FLOOR BOXES |
Type |
- |
Flush Service |
|
Weight |
0.73 lb/EA |
0.5 lb/EA |
|
Application |
Floor Box |
For use with 68 and 600 series floor boxes |
standard |
cULus |
UL E2969 |