Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Littelfuse |
Catalog Number |
FRNR35 |
FLNR35ID |
Manufacturer Number |
FRN-R-35 |
FLNR035ID |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00051712101776 |
00079458023800 |
Weight per package |
0.12 (lbs/each) |
0.12 (lbs/each) |
Description |
FRNR35 35A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 35 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.81 In Diameter, 3 In Overall Length, 0.12 LB
|
FLNR35ID 35A 250V Ul Class RK5 Dual Element TD Fuse
Littelfuse FLNR_Id Indicator™ Fuses Provide Visual Blown Fuse Indication At A Glance. The Patented State-Of-The-Art Solid State Design Provides Maximum Reliability and Superior Performance Characteristics In A True Dual-Element Design. The Use Of Indicator Fuses Reduces Down-Time, Nuisance Opening, Increases Safety, and Can Save Thousands Of Dollars In Lost Production Time.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.05 (Each) |
$29.63 (Each) |
Carton/Reel |
$260.50 (10 Each) |
$29.63 (1 Each) |
Standard Packaging/Reel |
$260.50 (10 Each) |
$29.63 (1 Each) |
|
amperage rating |
35 A |
- |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
35 A |
- |
interrupt rating |
200 kAIC (RMS Symmetrical):20 kAIC (DC) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 V ac;125 V dc |
- |
|
Diameter |
0.81 in |
- |
Overall Length |
3 in |
- |
Size |
0.81 In Diameter X 3.00 In Length |
- |
|
Description |
35A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON |
35A 250V UL CLASS RK5 DUAL ELEMENT TD FUSE |
extra long description |
BUSS FRN-R-35 FUSETRON DUAL-ELEMENT |
L-FSE FLNR035ID FUS 250V T/D CLASS |
Features |
Eaton Bussmann(R) series advanced protection, energy efficient FRN-R Class RK5 dual element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay – 10 seconds (minimum) at 500% of rated current (8 seconds for 110-30A sizes). |
- |
Long Description |
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 35 A, 250 V ac;125 V dc, Ferrule Terminal, 0.81 in Diameter, 3 in Overall Length, 0.12 lb |
Littelfuse FLNR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. |
Product Type |
Fusetron Dual-Element Class RK5 |
Fus 250V T/D Class RK5 35A Indicating |
Short Description |
Fusetron Fuse, 35 A, 250 VAC/125 V dc, Time Delay, RK5 Class |
- |
Special Features |
Finger Safe |
Time-Delay |
|
class |
Class RK5 |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
3.0000 IN X 0.8100 IN X 0.8100 IN |
- |
element |
Dual |
- |
Fuse Class |
RK5 Class |
- |
Fuse Type |
Dual Element |
- |
media |
Yes |
- |
package quantity |
10 CT |
- |
Response Time |
10 s @ 500% |
- |
Standards Met |
UL Listed;STD. 248-12;Class RK-5, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified |
- |
|
|
Brand |
Eaton |
Littelfuse |
Manufacturers Part Number |
FRN-R-35 |
FLNR035ID |
sub brand |
- |
POWR-GARD FLNR Series |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS RK5 |
|
|
Application |
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards |
General Purpose |
standard |
CE Marked |
Standard 248-12 UL Listed/CSA |