Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
632X3FHPMSZJ |
FM6323 |
Manufacturer Number |
632X3FHPMSZJ |
FM6323 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161513 - Flathead screws
|
31161504 - Machine screws
|
UPC/EAN/GTIN |
00705591024731 |
00781002650164 |
Weight per package |
0.0093 (lbs/each) |
0.011 (lbs/each) |
Description |
632X3FHPMSZJ 6-32 X 3 Flat Head Phillip M/S Zinc
Machine Screw, Flat Head, 3 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Phillips Drive, 0.93 LB
|
FM6323 #6-32 X 3'' Slotted FH Machine Screw
Machine Screw, Steel Material, 3 In. Length, #6-32 Thread Size, Flat Head Type, Zinc Plated Finish, Slotted Drive Type
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.20 (Each) |
$0.23 (Each) |
Carton/Reel |
$19.70 (100 Each) |
$22.77 (100 Each) |
Standard Packaging/Reel |
$236.40 (1200 Each) |
$22.77 (100 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
#6 AWG |
- |
Length |
3 in |
3 |
Size |
- |
#6-32 x 3 IN |
|
Description |
6-32 X 3 FLAT HEAD PHILLIP M/S ZINC |
#6-32 X 3'' SLOTTED FH MACHINE SCREW |
extra long description |
PECO 632X3FHPMSZJ 6-32X3 FLAT HEAD |
DOTTIE FM6323 6-32 X 3 Flat Head Sl |
Long Description |
Machine Screw, Flat Head, 3 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Phillips Drive, 0.93 lb |
Machine Screw, Steel material, 3 in. length, #6-32 thread size, Flat head type, Zinc Plated Finish, Slotted drive type |
Product Type |
6-32X3 Flat Head Phillip M/S Zinc 02473 |
6-32 X 3 Flat Head Slotted Machine Screws Zinc |
Short Description |
Machine Screw, Zinc Plated, 3 in, #6-32, #6 |
- |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
Phillips |
Slotted |
Head Style |
Flat |
- |
Head Type |
Phillips |
FLAT |
package quantity |
100 JR |
- |
Thread Size |
#6-32 |
#6-32 |
Thread Type |
- |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
632X3FHPMSZJ |
FM6323 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |
MACHINE SCREW |