Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
FNQ12 |
FLQ12 |
Manufacturer Number |
FNQ-1/2 |
FLQ012 |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00051712786225 |
00079458160666 |
Weight per package |
0.025 (lbs/each) |
0.03 (lbs/each) |
Description |
FNQ12 1/2A Buss Midget Fuse
Eaton Bussmann Series FNQ Fuse, Time-Delay, Motor Control Transformers, Circuits With In-Rush Currents, 0.5 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 500 Vac, Nickel-Plated Bronze Endcap, Standard, 500 V
|
FLQ12 12A 500V TD CT Midget Fuse
The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protection Of Control Power Transformers, Solenoids, and Circuits With High Inrush Currents.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$53.40 (Each) |
$0.00 (Each) |
Carton/Reel |
$53.40 (1 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$534.00 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
1/2 Amp |
- |
connection |
Ferrule End X Ferrule End |
- |
interrupt rating |
10000 Amp (RMS Symmetrical) |
- |
Material |
Nickel-plated bronze endcap |
- |
Voltage Rating |
500 VAC |
- |
|
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
1/2A BUSS MIDGET FUSE |
12A 500V TD CT MIDGET FUSE |
extra long description |
BUSS FNQ-1/2 BUSS MIDGET FUSE |
L-FSE FLQ012 FUS 500V T/D MIDGET 12 |
Features |
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc. |
- |
Long Description |
Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 0.5 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V |
The FLQ series 500 V ac time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. |
Product Type |
Buss Midget Fuse |
Fus 500V T/D Midget 12a |
Special Features |
Nickel Plated Brass Endcap |
Time-Delay |
|
class |
Supplemental |
- |
dimensions |
0.4100 IN X 0.4100 IN X 1.5000 IN |
- |
media |
Yes |
- |
|
Brand |
Eaton Bussmann series |
Littelfuse |
Manufacturers Part Number |
FNQ-12 |
FLQ012 |
sub brand |
- |
POWR-GARD FLQ Series |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
UL Supplemental |
|
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
control transformers |
standard |
RoHS Compliant,CE Marked |
Supplemental Protection |
|
|
Call nearest store for Item Price
|
Call nearest store for Item Price
|