Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
FNQ20 |
FLQ20 |
Manufacturer Number |
FNQ-20 |
FLQ020 |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00051712786355 |
00079458160710 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
FNQ20 20A 500V TD CT Midget Fuse
Fuse, Time Delay Fuse Speed, Ferrule End X Ferrule End Connection, 20 A, 500 V Ac, Fiber (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 180 LB
|
FLQ20 20A 500V TD CT Midget Fuse
The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protection Of Control Power Transformers, Solenoids, and Circuits With High Inrush Currents.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.08 (Each) |
$46.11 (Each) |
Carton/Reel |
$400.80 (10 Each) |
$46.11 (1 Each) |
Standard Packaging/Reel |
$400.80 (10 Each) |
$461.10 (10 Each) |
|
amperage rating |
20 Amp |
- |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
20 A |
- |
interrupt rating |
10 kAIC |
- |
Material |
Fiber (Tube);Brass (End Cap) |
- |
Voltage Rating |
500 V ac |
- |
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.5 in;38.1 mm |
- |
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
20A 500V TD CT MIDGET FUSE |
20A 500V TD CT MIDGET FUSE |
extra long description |
BUSS FNQ-20 BUSS MIDGET FUSE |
L-FSE FLQ020 FUS 500V T/D MIDGET 20 |
Features |
Bussmann(R) series time-delay FNQ supplemental fuses. For superior protection, upgrade to FNQ-R Class CC fuses. See data sheet no. 1014. |
- |
Long Description |
Fuse, Time Delay Fuse Speed, Ferrule End x Ferrule End Connection, 20 A, 500 V ac, Fiber (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 180 lb |
The FLQ series 500 V ac time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. |
Product Type |
Buss Midget Fuse |
Fus 500V T/D Midget 20a |
Short Description |
20 A, 500 VAC, Time Delay Midget Fuses |
- |
Special Features |
Nickel Plated Brass Endcap |
Time-Delay |
|
class |
Supplemental |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
0.4100 IN X 0.4100 IN X 1.5000 IN |
- |
Fuse Speed |
Time Delay |
- |
media |
Yes |
- |
package quantity |
10 CT |
- |
Standards Met |
UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant |
- |
|
|
Brand |
Eaton |
Littelfuse |
Manufacturers Part Number |
FNQ-20 |
FLQ020 |
sub brand |
- |
POWR-GARD FLQ Series |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
UL Supplemental |
|
|
Application |
Motor Control Transformers and Other Circuits with in-Rush Currents |
control transformers |
standard |
RoHS Compliant,CE Marked |
Supplemental Protection |