Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
FNQR112 |
KLDR112 |
Manufacturer Number |
FNQ-R-1-1/2 |
KLDR01.5TXP |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00051712147057 |
00079458792515 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
FNQR112 1-1/2A 600V TD Class CC Fuse
Eaton Bussmann Series FNQ-R Fuse, 1.5 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic, Melamine Tube, Standard, 600 V
|
KLDR112 1-1/2A 600V TD Class CC Fuse
KLDR Fuses Are Time-Delay Fuses Designed to Protect Control Transformers, Solenoids and Similar Inductive Components With High Magnetizing Currents During The First Half-Cycle. They Provide Excellent Protection Of Motor Branch Circuits Containing IEC or Nema Rated Motor Controllers or Contactors.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.05 (Each) |
$50.23 (Each) |
Carton/Reel |
$410.50 (10 Each) |
$50.23 (1 Each) |
Standard Packaging/Reel |
$410.50 (10 Each) |
$502.30 (10 Each) |
|
amperage rating |
1.5 A |
- |
connection |
Ferrule End X Ferrule End |
- |
interrupt rating |
200 kAIC |
- |
Material |
Melamine Tube |
- |
Voltage Rating |
600 V |
- |
|
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
1-1/2A 600V TD CLASS CC FUSE |
1-1/2A 600V TD CLASS CC FUSE |
extra long description |
BUSS FNQ-R-1-1/2 CLASS CC TIME DELA |
L-FSE KLDR01.5TXP FUS 600V T/D CLAS |
Features |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
- |
Long Description |
Eaton Bussmann series FNQ-R fuse, 1.5 A, Class CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 200 kAIC, Melamine tube, Standard, 600 V |
KLDR fuses are time-delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors. |
Product Type |
Class CC Time Delay |
Fus 600V T/D Class CC 1.5A Rohs |
Special Features |
Rejection Style |
Time-Delay |
|
class |
Class CC |
- |
dimensions |
0.4100 IN X 0.4100 IN X 1.5000 IN |
- |
media |
Yes |
- |
Response Time |
12 S at 200% |
- |
|
Brand |
Eaton |
Littelfuse |
Manufacturers Part Number |
FNQ-R-1-1/2 |
KLDR01.5TXP |
sub brand |
Bussmann series |
POWR-GARD KLDR Series |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
CLASS CC |
|
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Transformer Protection |
standard |
RoHS Compliant,CE Marked |
248-4 UL Listed, Class CC |