Item Comparison: FS2, FS2

Item

FS2 - Starter Floures 14, 15+20W 2 Pins - Legrand-Pass & Seymour

FS2
Starter Floures 14, 15+20W 2 Pins

$4.154 Each

$415.40 (100 Each)

QTY:
Each
Add
FS2 - Fluor Starter, 14-15-20W - Wiring Device-Kellems

FS2
Fluor Starter, 14-15-20W

$4.38 Each

$109.50 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 393 49
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number FS2 FS2
Manufacturer Number FS2 FS2
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Ballast Parts & Accessories - Ballast Accessories
Classification Miscellaneous Residential Devices Fluorescent Fixtures & Accessories
UNSPSC 39101901 - Fluorescent ballast 39101901 - Fluorescent ballast
UPC/EAN/GTIN 00785007951813 00783585750002
Weight per package 0.0314 (lbs/each) 0.25 (lbs/each)
Description FS2 Starter Floures 14, 15+20W 2 Pins
Fluorescent Starter, 14 W/15 W/20 W, Nylon Material, Gray, 1.5 In Length, 0.7 In Width, 0.7 In Height, 0.03 LB
FS2 Fluor Starter, 14-15-20W
Fluorescent Starter, 0.7 In Diameter, 1.5 In Height, 0.25 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.15 (Each) $4.38 (Each)
Carton/Reel $4.15 (1 Each) $4,380.00 (1000 Each)
Standard Packaging/Reel $415.40 (100 Each) $109.50 (25 Each)
Lamp Type - Fluorescent
Material Nylon -
Voltage Rating - Determined by the balasts kV
Wattage 14 W;15 W;20 W 14 W;15 W;20 W
Color Gray Gray
Diameter - 0.7 in
Height 0.7 in 1.5 in
Length 1.5 in 1.5
Width 0.7 in 0.7
Description STARTER FLOURES 14,15+20W 2 PINS FLUOR STARTER, 14-15-20W
extra long description P&S FS2 STARTER FLOURES 14,15+20W 2 HWDK FS2 FLUOR STARTER, 14-15-20W
Features Glow Switch Starter without reset, 2 pins, 14, 15 and 20 watt Switches and Lighting Control, Fluorescent Starter, 14-15-20W
Long Description Fluorescent Starter, 14 W/15 W/20 W, Nylon Material, Gray, 1.5 in Length, 0.7 in Width, 0.7 in Height, 0.03 lb Fluorescent Starter, 0.7 in Diameter, 1.5 in Height, 0.25 lb/EA
Product Type Starter Floures 14, 15+20W 2 Pins Fluor Starter, 14-15-20W
Short Description Fluorescent Starter, Nylon, Industrial Fluorescent Starter, 0.7 in (Dia.)
Special Features - Standard Product
Item Type - Neo-Start Fluorescent Starter
media Yes -
package quantity 1 CT:100 Pk 25 CT;1000 PK
pallet quantity - 36000
Standards Met RoHS Compliant;CSA Listed;UL Listed UL Listed;CSA Certified
start type - Neo Start
Made in USA yes -
Brand LEGRAND-PASS & SEYMOUR Hubbell Wiring Device-Kellems
Manufacturers Part Number FS2 FS2
sub brand Pass & Seymour Lighting Controls
Category Description Miscellaneous residential devices Fluorescent Fixtures & Accessories
Type - Neo-Start Fluorescent Starter
Weight 0.03 lb 0.25 lb/EA
Application Industrial -
Frequency Rating - 60
Mounting - Twist-In
standard - UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat