Stock Availability
|
Nacogdoches |
0 |
3,300 |
All Stores |
|
|
Basic Specs
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
14FWUSSZJ |
FW14 |
Manufacturer Number |
14FWUSSZJ |
FW14 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161807 - Flat washers
|
31161807 - Flat washers
|
UPC/EAN/GTIN |
00705591962422 |
00781002310808 |
Weight per package |
0.0067 (lbs/each) |
0.0075 (lbs/each) |
Description |
14FWUSSZJ 1/4 (3/4 Od) Flat Washer Uss Zinc
Flat Washer, Steel, Zinc Plated, Uss Thread Type, 1/4 In (Id);3/4 In (Od) Diameter, 1/16 In Thickness, 1/4 In Inside, 3/4 In Outside Diameter, 0.67 LB
|
FW14 1/4" Flat Washers Zinc Plated
Flat Washer, Steel, Zinc Plated, 1/4 In (Id) Diameter, 1/4 In Drive Size, 1/16 In Thickness, 1/4 In Inside, 0.01 LB
|
Price & Packaging
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.10 (Each) |
$0.06 (Each) |
Carton/Reel |
$9.96 (100 Each) |
$6.08 (100 Each) |
Standard Packaging/Reel |
$239.04 (2400 Each) |
$6.08 (100 Each) |
|
Material |
Steel |
Steel |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
1/4 in (ID);3/4 in (OD) |
1/4 in (ID) |
Thickness |
1/16 in |
1/16 |
|
Description |
1/4 (3/4 OD) FLAT WASHER USS ZINC |
1/4" FLAT WASHERS ZINC PLATED |
Features |
- |
Flat Washers Steel - general use;Stainless Steel - corrosion and chemical resistant;Solid Brass - good in water and salt air;Silicon Bronze - harder than brass, marine use and high resistance to extreme temperatures;Hard Alloy - use with grade 5 to 8 bolts. |
Long Description |
Flat Washer, Steel, Zinc Plated, USS Thread Type, 1/4 in (ID);3/4 in (OD) Diameter, 1/16 in Thickness, 1/4 in Inside, 3/4 in Outside Diameter, 0.67 lb |
Flat Washer, Steel, Zinc Plated, 1/4 in (ID) Diameter, 1/4 in Drive Size, 1/16 in Thickness, 1/4 in Inside, 0.01 lb |
Product Type |
Flat Washer |
Flat Washer |
Short Description |
Flat Washer, Steel, Zinc Plated, 1/4 in (ID);3/4 in (OD) |
Flat Washer, Steel, Zinc Plated, 1/4 in (ID) |
Special Features |
- |
Steel - general use ; Invincibox up to 1/2 IN |
|
Drive Size |
- |
1/4 in |
Head Style |
Flat |
Flat |
Inside Diameter |
1/4 in |
1/4 in |
outside diameter |
3/4 in |
0.75 |
package quantity |
12 PK/CT;100 PK |
100 CT |
Thread Type |
USS |
- |
|
Brand |
Peco Fasteners, Inc. |
Dottie |
Manufacturers Part Number |
14FWUSSZJ |
FW14 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
USS Flat Washer |
FLAT WASHER |
|
minimum qty |
100 |
100 |
|
Weight |
0.67 lb |
0.01 lb |
|
Application |
- |
General Purpose |
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit 14FWUSSZJ - Peco Fasteners, Inc. as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit FW14 - L.H. Dottie CO. as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|