Nacogdoches |
19 |
19 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
GAL1290 |
GALELB12X90 |
Manufacturer Number |
GALELB1/2X90 |
GALELB1/2X90 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Elbows
|
Rigid Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011001613 |
00784011001613 |
Weight per package |
0.75 (lbs/each) |
0.75 (lbs/each) |
Description |
GAL1290 1/2", 90D RGD Elb
Standard Radius Elbow, 1/2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 4.25 In Bend Radius, External Threaded Connection, 75 LB/100
|
GALELB12X90 1/2", 90D RGD Elb
1/2X90 Galvanized Elbows
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.66 (Each) |
$10.66 (Each) |
Carton/Reel |
$10.66 (1 Each) |
$10.66 (1 Each) |
Standard Packaging/Reel |
$533.11 (50 Each) |
$533.11 (50 Each) |
|
|
Finish |
Hot Dip Galvanized |
Galvanized |
|
Additional Information |
Size 0.622 Inch ID x 0.84 Inch OD |
Size 0.622 Inch ID x 0.84 Inch OD |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
1/2",90D RGD ELB |
1/2",90D RGD ELB |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
Long Description |
Standard Radius Elbow, 1/2 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 4.25 in Bend Radius, External Threaded Connection, 75 lb/100 |
1/2X90 GALVANIZED ELBOWS |
Product Type |
Elbow |
Elbow |
Short Description |
Standard Radius Elbow, 1/2 in, Hot Dip Galvanized |
- |
|
Applicable Standard |
ANSI C80.1 |
ANSI C80.1 |
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
4.25 in |
4.25 INCH |
Connection Orientation |
90 ° |
- |
Connection Type |
External Threaded |
- |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
for use with |
Rigid Conduit |
- |
package quantity |
50 CT |
- |
Standards Met |
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1 |
- |
|
Brand |
ECN-KORNS |
ECN-KORNS |
Manufacturers Part Number |
GALELB1/2X90 |
GALELB1/2X90 |
Model |
GALELB |
GALELB |
|
Category Description |
RIGID ELBOWS |
RIGID ELBOWS |
Type |
STANDARD RADIUS |
STANDARD RADIUS |
|
Trade Size |
1/2 in |
1/2 INCH |
|
Standard Package |
50 PER CARTON |
50 PER CARTON |
Weight |
75 lb/100 |
- |
|
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |
UL 6, CSA C22.2, UL (Canada and US), ETL |