Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
GALELB2X90X36 |
GAL29036 |
Manufacturer Number |
GALELB2X90X36 |
GALELB2X90X36 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Elbows
|
Rigid Elbows
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011003044 |
00784011003044 |
Weight per package |
24 (lbs/each) |
24 (lbs/each) |
Description |
GALELB2X90X36 2", 90D, 36R RGD Elb
2X90X36 LG Radius Galvanized Elbow
|
GAL29036 2", 90D, 36R RGD Elb
2X90X36 LG Radius Galvanized Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$180.30 (Each) |
$180.30 (Each) |
Carton/Reel |
$180.30 (1 Each) |
$180.30 (1 Each) |
Standard Packaging/Reel |
$180.30 (1 Each) |
$180.30 (1 Each) |
|
|
Finish |
Galvanized |
Galvanized |
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
2",90D,36R RGD ELB |
2",90D,36R RGD ELB |
extra long description |
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 36 INCH BEND RADIUS; STUB HEIGHT 46-3/4 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 36 INCH BEND RADIUS; STUB HEIGHT 46-3/4 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL |
Long Description |
2X90X36 LG RADIUS GALVANIZED ELBOW |
2X90X36 LG RADIUS GALVANIZED ELBOW |
Product Type |
Elbow |
Elbow |
|
Applicable Standard |
ANSI C80.1 |
ANSI C80.1 |
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
36 INCH |
36 INCH |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
|
Brand |
ECN-KORNS |
ROBROY INDUSTRIES / C.C. KORNS |
Manufacturers Part Number |
GALELB2X90X36 |
GALELB2X90X36 |
Model |
GALELB |
GALELB |
|
Category Description |
RIGID ELBOWS |
RIGID ELBOWS |
Type |
SPECIAL RADIUS |
SPECIAL RADIUS |
|
|
Standard Package |
BULK |
BULK |
|
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |
UL 6, CSA C22.2, UL (Canada and US), ETL |