Item Comparison: GALNIP34XCL, 6452

Item

GALNIP34XCL - 3/4XCL RGD Nip - Ecn-Korns

GALNIP34XCL
3/4XCL RGD Nip

$2.0358 Each

$50.90 (25 Each)

QTY:
Each
Add
6452 - 3/4XCL RGD Nip - Southwire Rough Electrical Com

6452
3/4XCL RGD Nip

$1.9897 Each

$1.99 (1 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 11,741 2,944
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number GALNIP34XCL 6452
Manufacturer Number GALNIP3/4XCL 6452
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification Rigid Nipples Rigid Nipples
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011004317 00751338312500
Weight per package 0.09 (lbs/each) 0.09 (lbs/each)
Description GALNIP34XCL 3/4XCL RGD Nip
3/4X1 3/8 Close Galvanized Nipple
6452 3/4XCL RGD Nip
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; Ul, Csa Approval; 25 Per Case Standard Package; 3/4 Inch Trade Size; Threaded End Type
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.04 (Each) $1.99 (Each)
Carton/Reel $2.04 (1 Each) $1.99 (1 Each)
Standard Packaging/Reel $50.90 (25 Each) $1.99 (1 Each)
Material Steel Steel
Finish Galvanized Galvanized
Length 1-3/8 INCH -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 3/4XCL RGD NIP 3/4XCL RGD NIP
extra long description MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-3/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL CLOSE TYPE; STEEL MATERIAL; GALVANIZED FINISH; 1-3/8 INCH (CLOSE); UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Long Description 3/4X1 3/8 CLOSE GALVANIZED NIPPLE RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL, CSA APPROVAL; 25 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE
Product Type Conduit Nipple Rigid Conduit Nipple
Applicable Standard ANSI C80.1, NEMA -
End Type THREADED THREADED
Brand ECN-KORNS Southwire Rough Electrical Com
Manufacturers Part Number GALNIP3/4XCL 6452
Model GALNIP -
Category Description RIGID NIPPLES RIGID NIPPLES
Type - STRAIGHT
Trade Size 3/4 INCH 3/4 INCH
Standard Package 25 PER CARTON 25 PER CASE
Approval UL 6, CSA C22.2 UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat