Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
4XC |
GALNIP4XCL |
Manufacturer Number |
GALNIP4XCL |
GALNIP4XCL |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011006717 |
00784011006717 |
Weight per package |
1.45 (lbs/each) |
1.7999 (lbs/each) |
Description |
4XC 4XCL RGD Nip
Conduit Nipple, 4 In Trade Size, Galvanized, Threaded Connection, 2-7/8 In Length, 180 LB/100
|
GALNIP4XCL 4XCL RGD Nip
4X2 7/8 Close Galvanized Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.81 (Each) |
$30.81 (Each) |
Carton/Reel |
$30.81 (1 Each) |
$30.81 (1 Each) |
Standard Packaging/Reel |
$308.14 (10 Each) |
$30.81 (1 Each) |
|
|
Length |
2-7/8 in |
2-7/8 INCH |
|
Additional Information |
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED |
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
4XCL RGD NIP |
4XCL RGD NIP |
extra long description |
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-7/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2-7/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 4.5 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
Long Description |
Conduit Nipple, 4 in Trade Size, Galvanized, Threaded Connection, 2-7/8 in Length, 180 lb/100 |
4X2 7/8 CLOSE GALVANIZED NIPPLE |
Product Type |
Conduit Nipple |
Conduit Nipple |
Short Description |
Conduit Nipple, 4 in, Galvanized, 2-7/8 in Length |
- |
|
Connection Type |
Threaded |
- |
for use with |
Rigid Conduit |
- |
package quantity |
10 CT |
- |
Standards Met |
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG |
- |
|
Brand |
ECN-KORNS |
ECN-KORNS |
Manufacturers Part Number |
GALNIP4XCL |
GALNIP4XCL |
Model |
GALNIP |
GALNIP |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
|
|
Standard Package |
10 PER CARTON |
10 PER CARTON |
Weight |
180 lb/100 |
- |
|
Approval |
UL 6, CSA C22.2 |
UL 6, CSA C22.2 |
Used On |
RIGID CONDUIT |
RIGID CONDUIT |