Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GBKP5 |
GBK5 |
Manufacturer Number |
GBKP5 |
GBK5 |
Category |
Load Centers & Accessories -
Load Center Accessories
|
Load Centers & Accessories -
Load Center Accessories
|
Classification |
Loadcenter Accessories
|
Loadcenter Accessories
|
UNSPSC |
39121101 - Load centers
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00786689053802 |
00782113099064 |
Weight per package |
1.1 (lbs/each) |
0.1 (lbs/each) |
Description |
GBKP5 5 Term Ground Bar - CH/BR Pon
Eaton Pon Accessories - 5 Terminal Ground Bar, Ground Bar, 5 Circuits, 5 Terminals
|
GBK5 Ground Bar Kit - 5 Term
Terminal Ground Bar Kit, 2.54 In Overall Length, 0.39 In Overall Width, 0.81 In Overall Height, 0.02 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.50 (Each) |
$15.34 (Each) |
Carton/Reel |
$24.50 (1 Each) |
$15.34 (1 Each) |
Standard Packaging/Reel |
$24.50 (1 Each) |
$15.34 (1 Each) |
|
Depth |
2.4000 |
- |
Height |
0.8000 |
- |
Overall Length |
- |
2.54 in |
Size |
- |
3/4 in |
Width |
0.4000 |
- |
|
Description |
5 TERM GROUND BAR - CH/BR PON |
GROUND BAR KIT - 5 TERM |
extra long description |
ETN GBKP5 GROUND BAR KIT 5 TERMINAL |
ETN GBK5 Ground Bar Kit - 5 Termina |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton PON Accessories - 5 Terminal Ground Bar,Ground bar,5 Circuits,5 terminals |
Terminal Ground Bar Kit, 2.54 in Overall Length, 0.39 in Overall Width, 0.81 in Overall Height, 0.02 lb/EA |
Product Type |
Ground Bar Kit 5 Terminal CH/BR Pon |
Terminal Ground Bar Kit |
Short Description |
- |
Terminal Ground Bar Kit, None Mount, 2.54 in Length |
Special Features |
- |
1-3/4 in mounting hole distance |
|
accessory type |
- |
Terminal Ground Bar Kit |
dimensions |
2.4000 IN X 0.4000 IN X 0.8000 IN |
2.5000 IN X 0.4000 IN X 0.8000 IN |
for use with |
- |
CH Loadcenters;2/4 in Circuit Loadcenters |
Overall Height |
- |
0.81 in |
Overall Width |
- |
0.39 in |
|
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
GBKP5 |
GBK5 |
|
Category Description |
LOADCENTER ACCESSORIES |
LOADCENTER ACCESSORIES |
Type |
Accessory |
Accessory |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
standard |
Contact Manufacturer |
Contact Manufacturer |