Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GBKP2120 |
GBK2120 |
Manufacturer Number |
GBKP2120 |
GBK2120 |
Category |
Load Centers & Accessories -
Load Center Accessories
|
Load Centers & Accessories -
Load Center Accessories
|
Classification |
Loadcenter Accessories
|
Loadcenter Accessories
|
UNSPSC |
39121101 - Load centers
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00786689053772 |
00782113099552 |
Weight per package |
1.1 (lbs/each) |
0.2 (lbs/each) |
Description |
GBKP2120 21 Term Ground Bar + 1 2/0 Lug - CH/BR Pon
Eaton Pon Accessories - 21 Terminal Ground Bar, (1) 2/0 Lug -CH/BR Plug-On Neutral, Ground Bar, 21 Circuits, 21 Terminals
|
GBK2120 Ground Bar Kit - 21 Term + 1 2/0 Lug
Eaton Ground Bar, CH Loadcenter and Breaker Accessories - 21 Terminal Ground Bar Kit, 1-3/4 In Mounting Hole Distance, 1-2/0 Lug, Ground Bar Kit, CH, 21 Terminals, 0.75 In, CH and BR Loadcenters
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.63 (Each) |
$27.92 (Each) |
Carton/Reel |
$40.63 (1 Each) |
$27.92 (1 Each) |
Standard Packaging/Reel |
$40.63 (1 Each) |
$55.84 (2 Each) |
|
Depth |
8.8000 |
- |
Height |
1.2000 |
- |
Size |
- |
3/4 in |
Width |
0.6000 |
- |
|
Description |
21 TERM GROUND BAR + 1 2/0 LUG - CH/BR PON |
GROUND BAR KIT - 21 TERM + 1 2/0 LUG |
extra long description |
ETN GBKP2120 Eaton PON Accessories |
ETN GBK2120 Ground Bar Kit-21 TERM+ |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton PON Accessories - 21 Terminal Ground Bar,(1) 2/0 lug -CH/BR plug-on neutral,Ground bar,21 Circuits,21 terminals |
Eaton ground bar, CH Loadcenter and Breaker Accessories - 21 Terminal Ground Bar Kit,1-3/4 in mounting hole distance, 1-2/0 lug,Ground bar kit,CH,21 terminals,0.75 in,CH and BR loadcenters |
Product Type |
Eaton Pon Accessories |
Ground Bar Kit-21 Term+2/0 Lug |
Special Features |
- |
1-3/4 in mounting hole distance |
|
dimensions |
8.8000 IN X 0.6000 IN X 1.2000 IN |
9.2000 IN X 0.6000 IN X 1.2000 IN |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
GBKP2120 |
GBK2120 |
|
Category Description |
LOADCENTER ACCESSORIES |
LOADCENTER ACCESSORIES |
Type |
Accessory |
Accessory |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Other |
standard |
Contact Manufacturer |
Contact Manufacturer |