Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
GDB1A |
217001 |
Manufacturer Number |
GDB-1A |
217001P |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121607 - Glass body fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00051712431767 |
00079458903218 |
Weight per package |
0.005 (lbs/each) |
0.02 (lbs/each) |
Description |
GDB1A 1A 250V Fa Low-Break IEC Glass Fuse
Fuse, Fast Acting Fuse Speed, Ferrule End X Ferrule End Connection, 1 A, 250 V Ac, Glass (Tube);Brass (End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
|
217001 1A 250V Fa Ceramic Fuse
Fast-Acting 5X20 Glass Body 1A. 5X20MM Fast-Acting Ceramic Body Cartridge Fuse Designed to IEC Specification. Features: Designed to International (IEC ) Standards For Use Globally. Meets The IEC 60127-2, Sheet 1 Specification For Fast-Acting Fuses. Available In Cartridge and Axial Lead Form Rohs Compliant and Lead-Free.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.63 (Each) |
$0.00 (Each) |
Carton/Reel |
$18.15 (5 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$18.15 (5 Each) |
$0.00 (5 Each) |
|
amperage rating |
1 A |
600m |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
1 A |
- |
interrupt rating |
35 A @ (50 Hz) V ac |
- |
Material |
Glass (Tube);Brass (End Cap) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 V ac |
- |
|
Diameter |
5.2 mm |
- |
Overall Length |
20 mm |
- |
Size |
5.20 mm Diameter X 20.00 mm Height |
- |
|
Description |
1A 250V FA LOW-BREAK IEC GLASS FUSE |
1A 250V FA CERAMIC FUSE |
extra long description |
BUSS GDB-1A BUSS SMALL DIMENSION FU |
L-FSE 217001P FAST-ACTING 5X20 GLAS |
Features |
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse |
- |
Long Description |
Fuse, Fast Acting Fuse Speed, Ferrule End x Ferrule End Connection, 1 A, 250 V ac, Glass (Tube);Brass (End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length |
FAST-ACTING 5X20 GLASS BODY 1A. 5x20mm fast-acting ceramic body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally. Meets the IEC 60127-2, sheet 1 specification for fast-acting fuses. Available in cartridge and axial lead form RoHS compliant and lead-free. |
Product Type |
Buss Small Dimension Fuse |
Fast-Acting 5X20 Glass Body 1a |
Short Description |
1 A, 250 VAC, Fast Acting Fuse, Low-Break IEC Glass |
- |
Special Features |
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 V, Material Glass Tube, Nickel Plated Brass Endcap |
Time-Delay |
|
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
X X 0.7874 IN |
- |
Fuse Speed |
Fast Acting |
- |
package quantity |
5 CT |
- |
Standards Met |
UL Listed Guide JDYX2;File E19180;VDE Approval;File 40014109 |
- |
|
Brand |
|
Littelfuse |
Manufacturers Part Number |
GDB-1A |
217001P |
sub brand |
Bussmann series |
POWR-GARD FLNR Series |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
Fast-Acting Fuse |
CLASS RK5 |
|
Application |
Electronic Circuits |
General Purpose |
Frequency Rating |
50 |
- |
standard |
VDE,CE Marked,RoHS Compliant,CCC Marked |
Standard 248-12 UL Listed/CSA |
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
Call nearest store for Item Price
|