Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54136 |
GL638 |
Manufacturer Number |
54136 |
GL638 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541365 |
00662381036247 |
Weight per package |
0.125 (lbs/each) |
1.8 (lbs/each) |
Description |
54136 6AWG Blue 1H Cop Lug
Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.41 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
|
GL638 #6 1H Cu SHRT CMP Lug
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE6 Awg-3/8" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.46 (Each) |
$2.80 (Each) |
Carton/Reel |
$122.92 (50 Each) |
$2.80 (1 Each) |
Standard Packaging/Reel |
$122.92 (50 Each) |
$279.60 (100 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35,000 |
600 V |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
- |
Finish |
- |
Tin Plated |
Insulation Color |
Blue (Die Color) |
- |
|
Overall Length |
1.41 in |
- |
Size |
- |
L=1.50 - W=.420 - OD=.300 - ID=.200 |
|
Description |
6AWG BLUE 1H COP LUG |
#6 1H CU SHRT CMP LUG |
extra long description |
ABB 54136 No6 STD BRL. 1 HOLE 3/8 B |
NSI GL638 CU CMP Lug Short 6 AWG 3/ |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
1 HoleShort Barrel Copper Compression Lug w/ PeepHole6 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Long Description |
Standard Barrel Single Hole Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.41 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA |
1 HoleShort Barrel Copper Compression Lug w/ PeepHole6 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Product Type |
Standard Barrel Single Hole Compression Lug |
Cu CMP Lug Short 6 Awg 3/8 Bolt Size |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.41 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
# 6 AWG (STR) - 3/8 Mounting Hole |
|
Cable Size |
6 AWG |
# 6 AWG (STR) |
For Stud Size |
3/8 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#6 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
1 |
package quantity |
50 CT;500 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
0.375 |
3/8 |
Warranty |
- |
1 YEAR |
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
54136 |
GL638 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Short Barrel - One Hole |
|
|
Application |
- |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
- |
90 C |
Mounting |
- |
3/8 Mounting Hole |
standard |
UL E9809 |
UL486A/B, UL467 (8 AWG -3/0 AWG) |