Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54205 |
GL6N141 |
Manufacturer Number |
54205 |
GL6N-141 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210542058 |
00662381338006 |
Weight per package |
0.019 (lbs/each) |
4 (lbs/each) |
Description |
54205 #6 2H Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, #6 Awg Wire, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
|
GL6N141 #6 2H Cu SHRT CMP Lug
2HOLESHORT Barrel Copper Compression Lug W/ PEEPHOLE6AWG-1/4" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.32 (Each) |
$10.45 (Each) |
Carton/Reel |
$565.81 (50 Each) |
$10.45 (1 Each) |
Standard Packaging/Reel |
$565.81 (50 Each) |
$1,045.30 (100 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Voltage Rating |
35,000 |
600 |
|
Color |
Blue |
Blue |
Finish |
- |
Tin Plated |
|
Size |
- |
L=2.09 - W=.420 - OD=.300 - ID=.200 |
|
Description |
#6 2H LUG |
#6 2H CU SHRT CMP LUG |
extra long description |
ABB 54205 CU TP 2HL LUG STNDBRL No6 |
NSI GL6N-141 CU CMP Lug Short 6 AWG |
Features |
- |
2HoleShort Barrel Copper Compression Lug w/ PeepHole6AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Long Description |
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, #6 AWG Wire, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue |
2HoleShort Barrel Copper Compression Lug w/ PeepHole6AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Product Type |
Cu TP 2HL Lug STNDBRL NO6 1/4B Blu |
Cu CMP Lug Short 6 Awg 1/4 Bolt 5/8 Spac |
Special Features |
- |
# 6 AWG (STR) - 1/4 Mounting Holes - 5/8 Hole Spacing |
|
Cable Size |
6 AWG |
# 6 AWG (STR) |
Number of Holes |
2 |
2 |
Stud Size |
0.25 |
0.25 |
Warranty |
- |
1 YEAR |
|
Brand |
COLOR-KEYED |
NSi |
Manufacturers Part Number |
54205 |
GL6N-141 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Short Barrel - Two Hole |
|
Application |
- |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
- |
90 C |
Mounting |
- |
1/4 Mounting Holes |
standard |
UL E9809 |
UL486A/B, UL467 (8 AWG -3/0 AWG) |