Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
390DC |
GLL10 |
Manufacturer Number |
390-DC |
GLL 10 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747093905 |
00784564123107 |
Weight per package |
11 (lbs/each) |
1.2 (lbs/each) |
Description |
390DC 4" Diecast Insulated Grounding Bushing
Insulated Grounding Bushing, 4 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 13/16 In Width, 4-13/16 In Diameter, 11.0 LB
|
GLL10 4" Mall Ins Ground Bushing
Grounding Bushing, 4 In Trade Size, GLL Model, Insulated, #6 to 3/0 Awg Cable Size, 6.9 In Height, 1.4 In Diameter, 110 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.56 (Each) |
$62.52 (Each) |
Carton/Reel |
$751.26 (20 Each) |
$62.52 (1 Each) |
Standard Packaging/Reel |
$751.26 (20 Each) |
$62.52 (1 Each) |
|
connection |
- |
Threaded |
Material |
Zinc Die Cast |
Malleable Iron Body, Plastic Throat Liner |
Shape |
Round |
- |
|
Color |
Grey with Black Insulator |
- |
Finish |
Ball burnish |
- |
|
Diameter |
4-13/16 in |
1.4 in |
Height |
- |
6.9 in |
Size |
4 |
4 in |
Width |
13/16 in |
- |
|
Description |
4" DIECAST INSULATED GROUNDING BUSHING |
4" MALL INS GROUND BUSHING |
extra long description |
BPT 390-DC 4" GRD.BUSH.INS. 14-1/0 |
MIDWEST GLL 10 4 GRND BUSH 105C INS |
Features |
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug;aluminum alloy 6061-T6. Plastic metaliner prevents damage to wire insulation. Rated 150 degree C. |
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. |
Long Description |
Insulated Grounding Bushing, 4 in Trade Size, Round, #14 to 1/0 AWG Cable Size, 13/16 in Width, 4-13/16 in Diameter, 11.0 lb |
Grounding Bushing, 4 in Trade Size, GLL Model, Insulated, #6 to 3/0 AWG Cable Size, 6.9 in Height, 1.4 in Diameter, 110 lb/100 |
Product Type |
Insulated Grounding Bushing |
Grounding Bushing |
Short Description |
Insulated Grounding Bushing, 4 in, Ball Burnished/Mirror Smooth/Grounding Lug: Tin Electro-Plate |
Grounding Bushing, 4 in |
Special Features |
Grounding Lug Wire Capacity #14 - #1/0;Lug Provided for Bonding Jumper to Neutral Busbar. Grounding Lug: Aluminum Alloy 6061-T6. Plastic Metaliner Prevents Damage to Wire Insulation |
Corrosion Resistant |
|
Cable Size |
#14 to 1/0 AWG |
#6 to 3/0 AWG |
Color/Finish |
Ball Burnished;Mirror Smooth;Grounding Lug: Tin Electro-Plated |
- |
dimensions |
- |
7.0000 IN X 1.4000 IN X 6.9000 IN |
for use with |
Terminate Service Conduit to Cabinet |
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through |
Insulated/Non-Insulated |
Insulated |
Insulated |
media |
Yes |
- |
package quantity |
20 PK;1 CT |
1 PK |
Standards Met |
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed |
UL File No: E-6225;cUL Listed |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
390-DC |
GLL 10 |
Model |
- |
GLL |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Grounding bushing |
|
|
Weight |
11.0 lb |
110 lb/100 |
|
Application |
Used With Locknut to Terminate Service Conduit to Cabinet |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus |
UL, CSA |
Temperature Rating |
150?°C |
105 DEG C |