Nacogdoches |
0 |
35 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
383DC |
GLL3 |
Manufacturer Number |
383-DC |
GLL 3 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747093837 |
00784564123039 |
Weight per package |
0.095 (lbs/each) |
0.16 (lbs/each) |
Description |
383DC 1" Diecast Insulated Grounding Bushing
Insulated Grounding Bushing, 1 In Trade Size, Round, #14 to 4 Awg Cable Size, 1/2 In Width, 1-9/16 In Diameter
|
GLL3 1" Mall Ins Ground Bushing
Grounding Bushing, 1 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.75 In Height, 1.625 In Diameter, 12 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.19 (Each) |
$8.72 (Each) |
Carton/Reel |
$179.65 (25 Each) |
$8.72 (1 Each) |
Standard Packaging/Reel |
$1,796.48 (250 Each) |
$435.89 (50 Each) |
|
connection |
- |
Threaded |
Material |
Zinc Die Cast |
Malleable Iron Body, Plastic Throat Liner |
Shape |
Round |
- |
|
Color |
Grey with Black Insulator |
- |
Finish |
Ball burnish |
- |
|
Diameter |
1-9/16 in |
1.625 in |
Height |
- |
0.75 in |
Size |
1 |
1 in |
Width |
1/2 in |
- |
|
Description |
1" DIECAST INSULATED GROUNDING BUSHING |
1" MALL INS GROUND BUSHING |
extra long description |
BPT 383-DC 1 GRND. BUSH. INS.14-4 Z |
MIDWEST GLL 3 1 GRND BUSH 105C INSU |
Features |
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug;aluminum alloy 6061-T6. Plastic metaliner prevents damage to wire insulation. Rated 150 degree C. |
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. |
Long Description |
Insulated Grounding Bushing, 1 in Trade Size, Round, #14 to 4 AWG Cable Size, 1/2 in Width, 1-9/16 in Diameter |
Grounding Bushing, 1 in Trade Size, GLL Model, Insulated, #14 to 4 AWG Cable Size, 0.75 in Height, 1.625 in Diameter, 12 lb/100 |
Product Type |
Insulated Grounding Bushing |
Grounding Bushing |
Short Description |
Insulated Grounding Bushing, 1 in, Ball Burnished/Mirror Smooth/Grounding Lug: Tin Electro-Plate |
Grounding Bushing, 1 in |
Special Features |
Grounding Lug Wire Capacity #14 - #4;Lug Provided for Bonding Jumper to Neutral Busbar. Grounding Lug: Aluminum Alloy 6061-T6. Plastic Metaliner Prevents Damage to Wire Insulation |
Corrosion Resistant |
|
Cable Size |
#14 to 4 AWG |
#14 to 4 AWG |
Color/Finish |
Ball Burnished;Mirror Smooth;Grounding Lug: Tin Electro-Plated |
- |
dimensions |
- |
1.6300 IN X 1.6300 IN X 0.7500 IN |
for use with |
Terminate Service Conduit to Cabinet |
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through |
Insulated/Non-Insulated |
Insulated |
Insulated |
media |
Yes |
- |
package quantity |
25 PK;1 CT |
50 PK |
Standards Met |
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed |
UL File No: E-6225;cUL Listed |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
383-DC |
GLL 3 |
Model |
- |
GLL |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Grounding bushing |
|
|
|
Application |
Used With Locknut to Terminate Service Conduit to Cabinet |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus |
UL, CSA |
Temperature Rating |
150?°C |
105 DEG C |