Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
389DC |
GLL9 |
Manufacturer Number |
389-DC |
GLL 9 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747093899 |
00784564123091 |
Weight per package |
12 (lbs/each) |
1.05 (lbs/each) |
Description |
389DC 3-1/2" Diecast Insulated Grounding Bushing
Insulated Grounding Bushing, 3-1/2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 13/16 In Width, 4-5/16 In Diameter, 12.0 LB
|
GLL9 3-1/2" Mall Ins Ground Bushing
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 3-1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.33 (Each) |
$50.88 (Each) |
Carton/Reel |
$733.33 (25 Each) |
$50.88 (1 Each) |
Standard Packaging/Reel |
$733.33 (25 Each) |
$50.88 (1 Each) |
|
Material |
Zinc Die Cast |
- |
Shape |
Round |
- |
|
Color |
Grey with Black Insulator |
- |
Finish |
Ball burnish |
- |
|
Diameter |
4-5/16 in |
- |
Size |
3-1/2 |
- |
Width |
13/16 in |
- |
|
Description |
3-1/2" DIECAST INSULATED GROUNDING BUSHING |
3-1/2" MALL INS GROUND BUSHING |
extra long description |
BPT 389-DC 3-1/2"GRD.BUSH.INS.14-1/ |
MIDWEST GLL 9 3 1/2 GRND BUSH 105C |
Features |
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug;aluminum alloy 6061-T6. Plastic metaliner prevents damage to wire insulation. Rated 150 degree C. |
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. |
Long Description |
Insulated Grounding Bushing, 3-1/2 in Trade Size, Round, #14 to 1/0 AWG Cable Size, 13/16 in Width, 4-5/16 in Diameter, 12.0 lb |
Eaton Crouse-Hinds series GLL grounding bushing, Rigid/IMC, Aluminum lug, #3/0-6 AWG, Malleable iron, 105°C temperature rating, Threaded, 3-1/2" |
Product Type |
Insulated Grounding Bushing |
3 1/2 GRND Bush 105C Insul 3 to 6 Al Lug |
Short Description |
Insulated Grounding Bushing, 3-1/2 in, Ball Burnished/Mirror Smooth/Grounding Lug: Tin Electro-Plate |
- |
Special Features |
Grounding Lug Wire Capacity #14 - #1/0;Lug Provided for Bonding Jumper to Neutral Busbar. Grounding Lug: Aluminum Alloy 6061-T6. Plastic Metaliner Prevents Damage to Wire Insulation |
- |
|
Cable Size |
#14 to 1/0 AWG |
- |
Color/Finish |
Ball Burnished;Mirror Smooth;Grounding Lug: Tin Electro-Plated |
- |
dimensions |
- |
4.9000 IN X 3.5000 IN X 7.3000 IN |
for use with |
Terminate Service Conduit to Cabinet |
- |
Insulated/Non-Insulated |
Insulated |
- |
media |
Yes |
- |
package quantity |
25 PK;1 CT |
- |
Standards Met |
Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
Eaton |
Manufacturers Part Number |
389-DC |
GLL 9 |
sub brand |
- |
Crouse-Hinds series |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Grounding bushing |
|
|
|
Application |
Used With Locknut to Terminate Service Conduit to Cabinet |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus |
- |
Temperature Rating |
150?°C |