Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Eaton |
Edison Fuses |
Catalog Number |
GDB10A |
GMA10R |
Manufacturer Number |
GDB-10A |
GMA-10-R |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121607 - Glass body fuses
|
39121623 - Electronic fuse
|
UPC/EAN/GTIN |
00051712431866 |
00051712647847 |
Weight per package |
0.005 (lbs/each) |
0.002 (lbs/each) |
Description |
GDB10A 10A 250V Fa Low-Break IEC Glass Fuse
Eaton GDB Series Fast-Acting Fuse, 10A, 250 Vac or Less, 32 VDC (Self Certified)
|
GMA10R 10A 125V Glass Fast Acting Fuse
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 10 A, 125 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.70 (Each) |
$2.19 (Each) |
Carton/Reel |
$28.50 (5 Each) |
$2.19 (1 Each) |
Standard Packaging/Reel |
$28.50 (5 Each) |
$10.95 (5 Each) |
|
amperage rating |
10 A |
- |
Characteristics |
- |
FAST ACTING |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
- |
10 A |
interrupt rating |
35 AIC at 250 Vac |
200 A @ 125 V ac |
Interrupting Rating |
- |
200 Amp at 125 Volt AC |
Material |
Glass tubeNickel-plated brass end cap construction |
Glass (Body);Brass( End Cap) |
Terminal Type |
- |
Ferrule |
Voltage Rating |
250 Vac or less, 32 Vdc (self certified) |
125 V ac |
|
Diameter |
- |
5.2 mm |
Length |
- |
20 Millimeter |
Overall Length |
- |
20 mm |
Size |
5.20 mm Diameter X 20.00 mm Height |
- |
|
Additional Information |
- |
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit |
Commodity Description |
- |
SMALL DIMENSION FUSES |
Description |
10A 250V FA LOW-BREAK IEC GLASS FUSE |
10A 125V GLASS FAST ACTING FUSE |
extra long description |
BUSS GDB-10A BUSS SMALL DIMENSION F |
GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 125 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 200 AMP AT 125 VOLT AC INTERRUPTING RATING; 10 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; GMA MODEL |
Features |
Fast-acting, low breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation Eaton’s GDB fast-acting, low breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse |
- |
Long Description |
Eaton GDB Series Fast-acting fuse, 10A, 250 Vac or less, 32 Vdc (self certified) |
Fuse, Fast Acting Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 10 A, 125 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length |
Product Type |
Buss Small Dimension Fuse |
Fuse |
Short Description |
- |
10 A, 125 VAC, Fast Acting Fuse |
Special Features |
Low Breaking Capacity, Interrupt Rating 100 Amp at 250 V, Material Glass Tube, Nickel Plated Brass Endcap |
- |
|
Connection Type |
- |
Ferrule End x Ferrule End |
dimensions |
X X 0.7874 IN |
- |
Fuse Speed |
- |
Fast Acting |
package quantity |
- |
1 CT;5 PK |
Response Time |
- |
60 min @ 135%;2 min @ 200 % |
Standards Met |
- |
UL Listed;Guide JDYX;File E19180;UL Listed;Guide JDYX2;File E19180;CSA Certified;Class 1422-01;File 53787;PSE Approval |
|
Brand |
Cooper Bussmann North America Elect |
|
Manufacturers Part Number |
GDB-10A |
GMA-10-R |
Model |
- |
GMA |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
Fast-Acting Fuse |
GLASS TUBE |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Electronic Circuits |
Approval |
- |
UL 248-14, CSA, CE, PSE |
Frequency Rating |
50 |
- |
standard |
VDE,CE Marked,CCC Marked,RoHS Compliant |