Item Comparison: TY529M, GRP30175

Item

TY529M - 30" Ty-Rap - Ty-Rap

TY529M
30" Ty-Rap

$3.196 Each

$1,598.00 (500 Each)

QTY:
Each
Add
GRP30175 - 30" 175LB HD Natural CBL Tie - Nsi

GRP30175
30" 175LB HD Natural CBL Tie

$1.3254 Each

$66.27 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,250 0
Vendor Ty-Rap Nsi
Catalog Number TY529M GRP30175
Manufacturer Number TY529M GRP-30175
Category Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Enhanced Commodity Codes - Tools & Testers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121703 - Cable ties N/A
UPC/EAN/GTIN 00786210830735 00662381009456
Weight per package 0.018 (lbs/each) 1.55 (lbs/each)
Description TY529M 30" Ty-Rap
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum and As A Flexible Cable and Conduit Support, Length Of 770.61MM (30.34 Inches), Width Of 6.93MM (0.273 Inches), Thickness Of 1.52MM (0.06 Inches), Tensile Strength Rating Of 534 Newtons (120 Pounds)
GRP30175 30" 175LB HD Natural CBL Tie
The Powergrp GRP-30175 50-Count Resealable Pack Of Type 21 Natural-Colored Super Heavy-Duty Cable Ties Are 30€ Long, With 175LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 30€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .28€ (7MM) and 8.98€ (228MM) Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and S
Minimum Order QTY 50 Units 50 Units
Unit/Foot $3.20 (Each) $1.33 (Each)
Carton/Reel $159.80 (50 Each) $1.33 (1 Each)
Standard Packaging/Reel $1,598.00 (500 Each) $66.27 (50 Each)
Finish - Natural
Length 30.34 -
Thickness 0.06 -
Width 0.273 -
Description 30" TY-RAP 30" 175LB HD NATURAL CBL TIE
extra long description ABB TY529M CBL TIE 120LB 30IN NATUR NSI GRP-30175 PowerGRP Cable Tie Na
Features - PowerGRP cable ties are a comprehensive product line of specialty ties, strong enough to handle industrial environments and ideally suited for demanding applications. The GRP-30175 ties combine a self-locking design with an industrial strength 175lb tensile strength rating, guaranteeing that these ties won’t break easily. The GRP in our name stands for Guaranteed Rugged and Powerful, just one way we show that we’re fully committed to building strong ties for professional users. GRP-30175 ties are water
Long Description Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 770.61mm (30.34 Inches), Width of 6.93mm (0.273 Inches), Thickness of 1.52mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 pounds) The PowerGRP GRP-30175 50-Count Resealable Pack of Type 21 Natural-Colored Super Heavy-Duty Cable Ties are 30†long, with 175lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 30†cables ties around a wide range of equipment with a bundle diameter between .28†(7mm) and 8.98†(228mm) using the bent tips and serrated locking mechanism to form an effortless and s
Product Type CBL Tie 120LB 30IN Natural Nylon Powergrp Cable Tie Natural 30" 175LB (50PK)
Special Features Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time -
Tensile Strength 120;530 -
Warranty - 1 YEAR
Brand Ty-Rap NSi
Manufacturers Part Number TY529M GRP-30175
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type HIGH PERFORMANCE -
minimum qty 50 50
standard UL E49405 UL62275
Temperature Rating - -40F to 185F
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat