Item Comparison: H27RICAT, E27RICAT

Item

H27RICAT - 6" Ic At SHLW RMDL HSNG 120V - Halo

H27RICAT
6" Ic At SHLW RMDL HSNG 120V

$16.11 Each

$16.11 (1 Each)

QTY:
Each
Add
E27RICAT - *Phase Out* 6" Ic At SHLW RMDL HSNG 120V - Halo

E27RICAT
*Phase Out* 6" Ic At SHLW RMDL HSNG 120V

$16.11 Each

$96.66 (6 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 2,534 719
Vendor Halo Halo
Catalog Number H27RICAT E27RICAT
Manufacturer Number H27RICAT E27RICAT
Category Enhanced Commodity Codes - Lighting Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111802 - Lamp housings
UPC/EAN/GTIN 00080083609253 00080083737482
Weight per package 1.7999 (lbs/each) 1.65 (lbs/each)
Description H27RICAT 6" Ic At SHLW RMDL HSNG 120V
6" Shallow Remodel Housing, Traditional E26 Socket-Based, Ic Rated
E27RICAT *Phase Out* 6" Ic At SHLW RMDL HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.5 In Length, 1.65 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.11 (Each) $16.11 (Each)
Carton/Reel $16.11 (1 Each) $16.11 (1 Each)
Standard Packaging/Reel $16.11 (1 Each) $96.66 (6 Each)
Amperage Rating N/A 0.75 at (120V)
Ballast Type N/A N/A
Lamp Type LED Halogen, Incandescent, LED, CFL (Not Included)
Material - Aluminum
Number Of Lamps N/A 1
Voltage Rating 120V 120 V ac
Wattage N/A N/A
Length - 9.5 in
Description 6" SHALLOW REMODEL INSULATED 6" IC AT SHLW RMDL HSNG 120V
Extra Long Description ECL H27RICAT 6",IC,AIRTITE,SHALLOW CLS E27RICAT 6" IC, AIRTITE, SHALLO
Features - The E27RICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HA
Long Description 6" Shallow Remodel Housing, Traditional E26 Socket-Based, IC Rated Remodel Housing, 120 V ac, 90 W, Aluminum, 9.5 in Length, 1.65 lb
Product Type 6", Ic, Airtite, Shallow HSG RMDL 6" Ic, Airtite, Shallow Remodel HSG
Short Description - 6" IC Air-Tite Remodel Housing, 120 VAC, Recessed
Special Features H27R 6” Shallow Remodel Recessed Housing with E26 Medium Socket Base For use in shallow insulated ceilings
For Use With - Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings
Media - Yes
Mounting Type - Recessed Mount
Package Quantity - 1 CT;6 Pk
Socket Type E26 E26
Standards Met - cULus Listed;RoHS Complaint
Brand HALO HALO
Manufacturers Part Number H27RICAT E27RICAT
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" H27 Shallow Housing 6" E7 Housing
Weight - 1.65 lb
Application lighting lighting
Standard UL Listed;RoHS Compliant;Airtite;IC Rated Wet Locations;Damp Locations;cULus Listed;Airtite
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat