| Nacogdoches |
0 |
0 |
| All Stores |
|
|
|
| Vendor |
Eaton |
Eaton |
| Catalog Number |
H600603C |
HM600603CR |
| Manufacturer Number |
H60060-3C |
HM60060-3CR |
| Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
| Classification |
Fuse Blocks, Fuse Holders
|
Fuse Blocks, Fuse Holders
|
| UNSPSC |
39121624 - Fuse holder
|
39121629 - Fuse block
|
| UPC/EAN/GTIN |
00051712147392 |
00051712511599 |
| Weight per package |
0.713 (lbs/each) |
0.1 (lbs/each) |
| Description |
H600603C 31-60A 3P 600V Class H Box Lug Fuse Block
Connectron 66311|Littelfuse LH600603C|Marathon 6F60A3B|Mersen 60603|Westinghse W663ha
|
HM600603CR 60A 600V 3P Class H Fuse Block
Eaton Bussmann Series HM Modular Fuse Block, CR, 35-60 A, Three-Pole, Class H, Class K, 10 Kaic, 600 V
|
|
| Minimum Order QTY |
1 Unit |
1 Unit |
| Unit/Foot |
$56.78 (Each) |
$243.36 (Each) |
| Carton/Reel |
$56.78 (1 Each) |
$243.36 (1 Each) |
| Standard Packaging/Reel |
$56.78 (1 Each) |
$973.44 (4 Each) |
|
| Amperage Rating |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
35-60 |
| Connection |
Ind Facilities & Factories - Facility: Safety and Security Systems |
- |
| Material |
Thermoplastic |
- |
| Voltage Rating |
600 |
600V |
|
| Backing Material |
Non-Indicating |
- |
| Color |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
| Style |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
|
| Length |
Non-Indicating |
- |
| Size |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
|
| Description |
31-60A 3P 600V CLASS H BOX LUG FUSE BLOCK |
60A 600V 3P CLASS H FUSE BLOCK |
| Extra Long Description |
EFSE H60060-3C BUSS FUSEBLOCK WAS 1 |
BUS HM60060-3CR Fuse Block, Class H |
| Features |
- |
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 57 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class H(K) ferrule fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. |
| Long Description |
Connectron 66311|Littelfuse LH600603C|Marathon 6F60A3B|Mersen 60603|Westinghse W663HA |
Eaton Bussmann series HM modular fuse block, CR, 35-60 A, Three-pole, Class H, Class K, 10 kAIC, 600 V |
| Product Type |
Buss Fuseblock Was 1B0035 H60060-3C-BN |
Fuse Block, Class H, 600V 60A, 3 Pole |
| Special Features |
100 Amp |
CR |
|
| Class |
0.56 In Diameter X 2.00 In Length |
Class HClass K |
| Coil Voltage |
100 Amp |
- |
| Coverage |
Non-Indicating |
- |
| Dimensions |
- |
0.0010 IN X 0.0010 IN X 0.0010 IN |
| Media |
- |
Yes |
|
| Brand |
Eaton |
Eaton |
| Manufacturers Part Number |
H60060-3C |
HM60060-3CR |
| Sub Brand |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
|
| Category Description |
FUSE BLOCKS,FUSE HOLDERS |
FUSE BLOCKS,FUSE HOLDERS |
| Type |
- |
Modular fuse block |
|
| Manufacturer Status |
Inactive |
- |
| Status |
Inactive |
- |
|
| Application |
Non-Indicating |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
| Enclosure |
Non-Indicating |
- |
| Standard |
UL 4248, CSA C22.2, CE |
UL Listed ,Contact Manufacturer ,CSA Certified,RoHS Compliant |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|