Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Juno |
Halo |
Catalog Number |
IC22W |
H7ICAT |
Manufacturer Number |
IC22 W |
H7ICAT |
Category |
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
00661209067739 |
00080083609628 |
Weight per package |
4 (lbs/each) |
2.75 (lbs/each) |
Description |
IC22W 6" Ic Rated Recessed Can W/Wago Clip
Incandescent Airtight Housing, Round, 90 W, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 19 LB
|
H7ICAT 6" Ic Air-Tite 120V Line Voltage Incandescent
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Height, 2.75 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.43 (Each) |
$14.43 (Each) |
Carton/Reel |
$28.43 (1 Each) |
$14.43 (1 Each) |
Standard Packaging/Reel |
$170.58 (6 Each) |
$86.58 (6 Each) |
|
amperage rating |
- |
N/A |
Ballast Type |
- |
N/A |
Lamp Type |
Incandescent |
N/A |
Number of Lamps |
1 |
N/A |
Shape |
Round |
- |
Voltage Rating |
- |
120V |
Wattage |
90 W |
N/A |
|
Finish |
Galvanized |
- |
fixture material |
steel |
- |
Housing Material |
Aluminum |
Aluminum |
|
Height |
7.75 |
- |
Length |
13.5 |
- |
Width |
17.5 |
- |
|
Additional Information |
- |
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing |
Construction |
New Construction |
- |
Description |
6" IC RATED RECESSED CAN W/WAGO CLIP |
6" IC AIR-TITE 120V LINE VOLTAGE INCANDESCENT |
extra long description |
LITH IC22 W 6IN Incandescent New Co |
CLS H7ICAT 6" AIR-TITE HOUSING |
Features |
Adjustable socket plate and detachable socket with snap-in springs to accommodate various lamp and trim combinations |
The H7 recessed housing is the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. H7ICAT is for installations where the housing will be in direct contact with insulation, and also meet restricted air flow requirements. |
Long Description |
Incandescent Airtight Housing, Round, 90 W, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 in Aperture Size, 19 lb |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 in Height, 2.75 lb |
Product Type |
Incandescent Airtight Housing |
6" Air-Tite Housing |
Short Description |
Incandescent Airtight Housing, 90W, Aluminum |
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel |
Special Features |
- |
120V line voltage housing |
|
Maximum Operating Temperature |
25 |
- |
media |
Yes |
- |
package quantity |
1 CT;6 Pk |
1 CT;6 Pk |
Socket Type |
- |
E26 |
Standards Met |
UL Listed;CSA Certified |
UL/cUL Listed;RoHS Compliant |
|
Brand |
JUNO |
HALO |
Manufacturers Part Number |
IC22W |
H7ICAT |
sub brand |
Juno(R) |
- |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
Housing |
6" H7 Housing |
|
|
|
Application |
Recessed Residential;Damp Location;Wet Location W/Appr Trims |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
Recessed |
- |
standard |
CSA,UL |
cULus Listed |